Shop All Belt Drive Blowers
Dayton
Blower, 15 In
Mfr # 7C506
Zoro # G2166832
product price: $2,484.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,484.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 15 in
- Type With Drive Package
- Wheel Width (In.) 7 21/32 in
- Voltage 230/460
- Motor HP 1 hp
Product Information
- Brand Dayton
- MFR # 7C506
- Zoro # G2166832
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 15 in |
Wheel Width (In.) | 7 21/32 in |
Shaft Dia. (In.) | 1 3/16 in |
Depth (In.) | 27 in |
Inlet Dia. (In.) | 16 1/8 in |
Discharge Height (In.) | 16 1/4 in |
Discharge Width (In.) | 11 3/4 in |
Height (In.) | 30 in |
Width (In.) | 34 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 11 3/4 in |
Shaft Diameter | 1 3/16 in |
Outlet Height | 16 1/4 in |
Overall Width | 34 in |
Overall Depth | 27 in |
Housing Height | 30 in |
Wheel Diameter | 15 in |
Overall Height | 30 in |
Inlet Diameter | 16 1/8 in |
Housing Depth | 27 in |
Housing Width | 34 in |
Wheel Width | 7 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 15 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 3,460 cfm, Airflow @ 0.750 in SP 3,145 cfm, Airflow @ 1.000 in SP 2,720 cfm, Airflow @ 1.250 in SP 1,870 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE SERIES Valve Boiler Drain, Mip, 3/4" (102-004)
- WATTS B911T Npt. Combo Bfp & Prv (B911T)
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- GATES Heater Hose, 1/2 ID x 50 Ft, 105PSI, EPDM (28439)
- DAYTON Blower, 15 In (7C496)
- DAYTON Blower, 10 1/4 In (7J590)
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt (7HP29)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower with Drive Package (43XG90)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN85)
- DELHI Blower, Inline Duct (7H732)
- Dayton Belt Drive Blowers