Shop All Radial Blade Blowers
Dayton
Blower, 13 1/2in
Mfr # 7C487
Zoro # G2624982
product price: $1,077.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,077.99
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 13 1/2 in
- Voltage 208-230/460
- Motor HP 5 hp
- Dimension K (In.) 11 3/8 in
Product Information
- Brand Dayton
- MFR # 7C487
- Zoro # G2624982
- Country of Origin Multiple
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension K (In.) | 11 3/8 in |
Inlet Dia. (In.) | 8 in |
Width (In.) | 22 3/8 in |
Dimension S (In.) | 8 1/8 in |
Dimension F (In.) | 9 9/16 in |
Dimension P (In.) | 8 in |
Dimension L (In.) | 11 in |
Dimension R (In.) | 11 1/2 in |
Shaft Dia. (In.) | 1 1/8 in |
Dimension H (In.) | 10 1/2 in |
Dimension A (In.) | 17 5/8 in |
Discharge Height (In.) | 7 1/8 in |
Height (In.) | 23 1/8 in |
Dimension V (In.) | 7 1/4 in |
Dimension J (In.) | 9 5/8 in |
Dimension G (In.) | 1 in |
Depth (In.) | 18 7/8 in |
Discharge Width (In.) | 5 3/4 in |
Dimension E (In.) | 8 in |
Dimension D (In.) | 5 3/4 in |
Dimension O (In.) | 18 7/8 in |
Wheel Width (In.) | 4 3/8 in |
Dimension C (In.) | 7 1/8 in |
Dimension B (In.) | 11 1/4 in |
Shaft Diameter | 1 1/8 in |
Overall Width | 22 3/8 in |
Inlet Diameter | 8 in |
Housing Depth | 18 7/8 in |
Overall Height | 23 1/8 in |
Outlet Width | 5 3/4 in |
Wheel Width | 4 3/8 in |
Housing Height | 23 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 13 1/2 in |
Overall Depth | 18 7/8 in |
Outlet Height | 7 1/8 in |
Housing Width | 22 3/8 in |
Wheel Bore Diameter | 1 1/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 13 1/2 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Frame, Surface Mount (5ZK72)
- ANTUNES Pressure Switch, 0.05" to 9" (8224212021)
- ICM Time Delay, Post-Purge, 1.0 Contact Rating (Amps), 18 To 30 Volts, Adj. 12 to 390 Sec. Time Delay (ICM253B)
- GREENSEAM Round Snap Lock Pipe, 9 in Duct Dia, Galvanized Steel, 26 GA, 9 in W, 60" L, 9 in H (GR60SPBGP9GA26)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- DAYTON Blower, 10 9/16in (7C447)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXL8)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT82)
- DAYTON Blower, 115 V, 7 3/4 In (7C552)
- Dayton Radial Blade Blowers