Shop All Backward Incline Blowers
Dayton
Blower, 13-1/2 in. Wheel Dia., 32-3/8in. D
Mfr # 48LW23
Zoro # G4151117
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,944.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 13 1/2 in
- Dimension C (In.) 14 5/8 in
- Assembled/Unassembled Assembled
- Dimension B (In.) 13 1/2 in
- Dimension A (In.) 17 5/8 in
Product Information
- Brand Dayton
- MFR # 48LW23
- Zoro # G4151117
- UPC # 190735891285
- Country of Origin United States
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 13 1/2 in |
Dimension C (In.) | 14 5/8 in |
Dimension B (In.) | 13 1/2 in |
Dimension A (In.) | 17 5/8 in |
Dimension F (In.) | 16 in |
Dimension K (In.) | 12 5/8 in |
Dimension N (In.) | 7 in |
Dimension P (In.) | 14 1/2 in |
Depth (In.) | 32 3/8 in |
Dimension X (In.) | 17 in |
Dimension T (In.) | 20 in |
Outlet Width (In.) | 10 3/4 in |
Dimension L (In.) | 11 3/8 in |
Dimension Q (In.) | 12 3/8 in |
Dimension S (In.) | 25 7/8 in |
Dimension R (In.) | 13 7/8 in |
Width (In.) | 24 in |
Dimension M (In.) | 24 3/8 in |
Inlet Dia. (In.) | 14 1/2 in |
Dimension J (In.) | 9 3/8 in |
Dimension E (In.) | 13 1/2 in |
Dimension H (In.) | 11 1/8 in |
Height (In.) | 28 1/8 in |
Dimension Y (In.) | 1/2 in |
Shaft Dia. (In.) | 1 in |
Outlet Height (In.) | 14 5/8 in |
Dimension D (In.) | 10 3/4 in |
Shaft Diameter | 1 in |
Outlet Height | 14 5/8 in |
Outlet Width | 10 3/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 13 1/2 in |
Overall Depth | 32 3/8 in |
Inlet Diameter | 14 1/2 in |
Overall Width | 24 in |
Overall Height | 28 1/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 13 1/2 in, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Ball, Wheel Material Steel, Housing Material Steel, Number of Inlets 1, Inlet Diameter 14 1/2 in, Outlet Shape Rectangular, Outlet Height 14 5/8 in, Outlet Width 10 3/4 in, Outlet Diameter Not Applicable, Minimum Motor Horsepower 1/4 hp, Maximum Motor Horsepower 5 hp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Auger (000009157)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 25H x 2D, Pleated, MERV 8 (B2308756)
- BERKO MARLEY ENGINEERING PRODUCTS Fan Delay F145 - 45F (410148000)
- ACCUMULAIR Pleated Air Filter, 12" x 30.5" x 1", 4 Pack (FB12X30.5A_4)
- DAYTON Blower, 18 1/4 In (7H169)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- DAYTON Blower (3C716)
- DAYTON Blower, W/ Drive Pkg, 115/230 Volts (7K365)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K380)
- DAYTON Blower, 15 In (7H165)
- DAYTON Blower, 15 In (7H166)
- Dayton Backward Incline Blowers