Shop All Backward Incline Blowers
Dayton
Blower, 12 1/4 In
Mfr # 7H159
Zoro # G2766443
product price: $2,283.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,283.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Voltage 230/460
- Motor HP 1 hp
- Max. Inlet Temp. (Deg. F) 250 Degrees F
- Type Backward Incline Belt Drive With Drive Package
Product Information
- Brand Dayton
- MFR # 7H159
- Zoro # G2766443
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Shaft Dia. (In.) | 1 in |
Dimension A (In.) | 16 3/8 in |
Depth (In.) | 31 3/16 in |
Dimension C (In.) | 13 1/4 in |
Wheel Width (In.) | 6 3/8 in |
Dimension E (In.) | 13 1/2 in |
Dimension D (In.) | 9 5/8 in |
Dimension R (In.) | 12 3/4 in |
Width (In.) | 22 in |
Dimension J (In.) | 8 1/2 in |
Dimension B (In.) | 13 1/2 in |
Dimension Q (In.) | 11 3/4 in |
Dimension N (In.) | 6 3/8 in |
Dimension P (In.) | 13 1/4 in |
Dimension H (In.) | 10 1/8 in |
Dimension T (In.) | 20 in |
Outlet Width (In.) | 9 5/8 in |
Dimension S (In.) | 25 1/4 in |
Dimension X (In.) | 17 in |
Height (In.) | 27 1/8 in |
Outlet Height (In.) | 13 1/4 in |
Dimension F (In.) | 14 3/4 in |
Dimension M (In.) | 23 7/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Dimension K (In.) | 11 1/2 in |
Dimension L (In.) | 10 1/2 in |
Housing Height | 27 1/8 in |
Shaft Diameter | 1 in |
Wheel Diameter | 12 1/4 in |
Outlet Height | 13 1/4 in |
Wheel Width | 6 3/8 in |
Overall Height | 27 1/8 in |
Housing Width | 22 in |
Inlet Diameter | 13 1/4 in |
Overall Depth | 31 3/16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Width | 22 in |
Outlet Width | 9 5/8 in |
Housing Depth | 31 3/16 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 2,619 cfm, Airflow @ 0.500 in SP 2,536 cfm, Airflow @ 0.750 in SP 2,453 cfm, Airflow @ 1.000 in SP 2,367 cfm, Airflow @ 1.250 in SP 2,274 cfm, Airflow @ 1.500 in SP 2,175 cfm, Airflow @ 2.000 in SP 1,944 cfm, Airflow @ 2.500 in SP 1,561 cfm, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Circular Fan Duct Connector, 10" (MBR-250)
- FIREYE Mert1 Flame Rect Amp. 0.8 Sec (MERT1)
- AIR HANDLER 21-1/2x21-1/2x1 Synthetic Pleated Air Filter, MERV 8 (54FE78)
- ACCUMULAIR Pleated Air Filter, 18" x 20" x 2", 6 Pack (FD18X20X2_6)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K342)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K407)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K409)
- DAYTON Blower, Ball Bearing, 22-1/8 in.D x 22in.W (48LX20)
- DAYTON Blower, 20 In (7H176)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K394)
- CANARM Backward Incline Roof Exhaust Fan, 10 hp (BIRM22301000M)
- Dayton Backward Incline Blowers