Shop All Backward Incline Blowers
Dayton
Blower, 12 1/4 In
Mfr # 7H157
Zoro # G2420756
product price: $2,145.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,145.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Voltage 230/460
- Motor HP 0.5 hp
- Dimension H (In.) 10 1/8 in
- Rotation CW
Product Information
- Brand Dayton
- MFR # 7H157
- Zoro # G2420756
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Dimension H (In.) | 10 1/8 in |
Dimension R (In.) | 12 3/4 in |
Dimension P (In.) | 13 1/4 in |
Inlet Dia. (In.) | 13 1/4 in |
Dimension N (In.) | 6 3/8 in |
Shaft Dia. (In.) | 1 in |
Dimension E (In.) | 13 1/2 in |
Depth (In.) | 31 3/16 in |
Dimension X (In.) | 17 in |
Dimension C (In.) | 13 1/4 in |
Outlet Height (In.) | 13 1/4 in |
Dimension S (In.) | 25 1/4 in |
Dimension F (In.) | 14 3/4 in |
Width (In.) | 22 in |
Dimension D (In.) | 9 5/8 in |
Dimension K (In.) | 11 1/2 in |
Dimension A (In.) | 16 3/8 in |
Dimension L (In.) | 10 1/2 in |
Dimension J (In.) | 8 1/2 in |
Dimension T (In.) | 20 in |
Wheel Width (In.) | 6 3/8 in |
Dimension B (In.) | 13 1/2 in |
Height (In.) | 27 1/8 in |
Outlet Width (In.) | 9 5/8 in |
Dimension Q (In.) | 11 3/4 in |
Dimension M (In.) | 23 7/8 in |
Housing Depth | 31 3/16 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Height | 13 1/4 in |
Wheel Diameter | 12 1/4 in |
Overall Width | 22 in |
Housing Width | 22 in |
Housing Height | 27 1/8 in |
Overall Depth | 31 3/16 in |
Outlet Width | 9 5/8 in |
Wheel Width | 6 3/8 in |
Shaft Diameter | 1 in |
Overall Height | 27 1/8 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.250 in SP 2,037 cfm, Airflow @ 0.500 in SP 1,932 cfm, Airflow @ 0.750 in SP 1,819 cfm, Airflow @ 1.000 in SP 1,693 cfm, Airflow @ 1.250 in SP 1,545 cfm, Airflow @ 1.500 in SP 1,335 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable, Airflow @ 3.000 in SP Not Applicable, Airflow @ 3.500 in SP Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, End, 4 x 10, Dia 6 (SBS-4106 EB)
- DAYTON Thermostat Knob (6EDZ2)
- MAXX AIR 4000 Series 1,600 CFM Roof Mount Power Attic Ventilator in Brown (CX4000AMBRUPS)
- SCULLY Af-251 01116 1-1/4" Compression (AF-251)
- DAYTON Blower, 24 1/2 In (7H178)
- DAYTON Blower, 15 In (7H165)
- DAYTON Blower, 27 In (7H183)
- DAYTON Blower, 10 1/2 In (7H150)
- DAYTON Blower, 27 In (7H185)
- DAYTON Blower (3C049)
- DAYTON Blower, 15 In (7H166)
- Dayton Backward Incline Blowers