Shop All Belt Drive Blowers
Dayton
Blower, 12 1/4 In
Mfr # 2C797
Zoro # G2593385
product price: $1,482.99
/ea
Free Shipping & Returns
$1,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Wheel Width (In.) 6 1/2 in
- Type Less Drive Package
- Motor HP 1/3 hp
- Max. Inlet Temp. (Deg. F) 250 Degrees F
Product Information
- Brand Dayton
- MFR # 2C797
- Zoro # G2593385
- UPC # 190735217030
- Country of Origin United States
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Height (In.) | 27 in |
Discharge Height (In.) | 13 1/4 in |
Shaft Dia. (In.) | 1 in |
Width (In.) | 30 in |
Depth (In.) | 22 in |
Discharge Width (In.) | 9 5/8 in |
Inlet Dia. (In.) | 13 1/4 in |
Overall Width | 30 in |
Overall Height | 27 in |
Inlet Diameter | 13 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Width | 6 1/2 in |
Overall Depth | 22 in |
Shaft Diameter | 1 in |
Wheel Diameter | 12 1/4 in |
Outlet Height | 13 1/4 in |
Outlet Width | 9 5/8 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 12 1/4 in, Minimum Airflow 1,375 cfm, Maximum Airflow 2,660 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 250 Degrees F, Shaft Diameter 1 in, Bearing Type Pillow Block Ball, Wheel Material Steel, Housing Material Steel, Wheel Width 6 1/2 in, Number of Inlets 1, Inlet Diameter 13 1/4 in, Outlet Shape Rectangular, Outlet Height 13 1/4 in
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Primary On-Off Burner Control RM7890A1015, 120V (RM7890A1015)
- AIR HANDLER Pleated Air Filter, 24x24x2, MERV 7, Standard Capacity, Synthetic, 2W235, White (2W235)
- ERIE Vt2317G13A020 24V 3/4" Sweat 2 (VT2317G13A)
- ALL-FILTERS 14X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (14201.C 6PK)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V (7J419)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN2)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V (7HN22)
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/230V (7J445)
- DAYTON Blower, Wheel Dia 9 In, 115/230 V (7AP92)
- DAYTON Blower, 10 5/8 In (7HR29)
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/230V (7HN87)
- Dayton Belt Drive Blowers