Shop All Radial Blade Blowers
Dayton
Blower, 12 1/2 In
Mfr # 4C217
Zoro # G3220043
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 12 1/2 in
- Wheel Width (In.) 7 9/16 in
- Housing Material Steel
- Rotation CW
Product Information
- Brand Dayton
- MFR # 4C217
- Zoro # G3220043
- UPC # 190735321911
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 12 1/2 in |
Wheel Width (In.) | 7 9/16 in |
Discharge Width (In.) | 9 5/8 in |
Width (In.) | 22 in |
Depth (In.) | 22 in |
Height (In.) | 27 in |
Inlet Dia. (In.) | 13 1/4 in |
Discharge Height (In.) | 13 1/4 in |
Overall Height | 27 in |
Overall Width | 22 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 12 1/2 in |
Wheel Bore Diameter | 5/8 in |
Wheel Width | 7 1/2 in |
Overall Depth | 22 in |
Outlet Width | 9 5/8 in |
Outlet Height | 13 1/4 in |
Inlet Diameter | 13 1/4 in |
Description
Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 12 1/2 in, Minimum Airflow 166 cfm, Maximum Airflow 2,461 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 180 Degrees F, Bearing Type Sleeve, Wheel Material Aluminum, Housing Material Steel, Wheel Width 7 1/2 in, Number of Inlets 1, Inlet Diameter 13 1/4 in, Outlet Shape Rectangular, Outlet Height 13 1/4 in, Outlet Width 9 5/8 in, Outlet Diameter Not Applicable, Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- KOCH FILTER Final Filter, MERV14, DH, 24"x24"x12" (110-720-001)
- YORK Electrical Aluminum, Ground Lug (S1-025-21798-000)
- SIEMENS Thermostat Tubing Kit, 10PK (180-896)
- DAYTON Blower, 13 1/2in (7C562)
- DAYTON Blower, 115 V, 9 In (7C553)
- DAYTON Blower, 12 1/2in (7C561)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT95)
- DAYTON D/D Blower w/ Motor, 115/208-230 V (7AT96)
- DAYTON High Pressure Blower, 3 HP, 3 Phase (48LX16)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXP2)
- Dayton Radial Blade Blowers