Shop All Blower and Fan Accessories
Dayton
Blower, 10 In, Capacity
Mfr # 7C648
Zoro # G2548043
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type With Motor
- Wheel Dia. (In.) 10 5/8 in
- Voltage 115/230
- Motor HP 3/4 hp
- Height (In.) 21 in
Product Information
- Brand Dayton
- MFR # 7C648
- Zoro # G2548043
- Country of Origin Multiple
- Category Blower and Fan Accessories
Dimensions
Wheel Dia. (In.) | 10 5/8 in |
Height (In.) | 21 in |
Outlet Height (In.) | 11 3/4 in |
Outlet Width (In.) | 8 in |
Width (In.) | 16 in |
Depth (In.) | 17 in |
Wheel Width (In.) | 5 1/4 in |
Inlet Dia. (In.) | 10 in |
Overall Height | 21 in |
Wheel Diameter | 10 5/8 in |
Housing Height | 21 in |
Outlet Width | 8 in |
Wheel Bore Diameter | 5/8 in |
Outlet Height | 11 3/4 in |
Housing Width | 14 3/4 in |
Wheel Width | 5 1/4 in |
Inlet Diameter | 10 in |
Overall Width | 16 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Depth | 17 in |
Housing Depth | 17 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 5/8 in, Airflow @ 0.000 in SP 2,060 cfm, Airflow @ 0.125 in SP 1,970 cfm, Airflow @ 0.250 in SP 1,870 cfm, Airflow @ 0.375 in SP 1,800 cfm, Airflow @ 0.500 in SP 1,710 cfm, Airflow @ 0.750 in SP 1,500 cfm, Airflow @ 1.000 in SP 1,290 cfm, Airflow @ 1.250 in SP 1,020 cfm, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4046C1054 120V 3/8" Pilot Gas (V4046C1054)
- IMPERIAL MFG Register Sidewall Wht 10X4In (RG0289)
- YORK Switch, SPST, Roll-Out, 225 deg/145 degF (S1-025-26392-005)
- AIR SYSTEMS INTL CO Monitor, Portable, Intrinsically Safe (CO91-14IS)
- DAYTON Blower, 9-1/2 In, 115 V, 1705 CFM @0.900-In (7HL61)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP79)
- DAYTON Blower, Duct, 9 In (7C408)
- DAYTON Direct Drive Blower, 115/230 V (7AP74)
- DAYTON Direct Drive Blower, 115/230 V (7AP76)
- DAYTON Drain, Blower Housing (2RXL3)
- U.S. MOTORS US Motors 8100, Belted Fan & Blower, 1/3 HP, 1-Phase, 1725 RPM Motor (8100)
- Dayton Blower and Fan Accessories