Shop All Radial Blade Blowers
Dayton
Blower, 10-9/16 In
Mfr # 4C108
Zoro # G0687416
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Less Motor
- Wheel Dia. (In.) 10 9/16 in
- Dimension D (In.) 3 1/2 in
- Agency Compliance AMCA AIR
- Housing Finish Gray Polyester Epoxy
Product Information
- Brand Dayton
- MFR # 4C108
- Zoro # G0687416
- UPC # 190735321843
- Country of Origin United States
- Category Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 10 9/16 in |
Dimension D (In.) | 3 1/2 in |
Dimension J (In.) | 6 1/2 in |
Dimension P (In.) | 6 in |
Dimension G (In.) | 3/4 in |
Dimension C (In.) | 4 in |
Inlet Dia. (In.) | 6 in |
Dimension H (In.) | 7 1/4 in |
Height (In.) | 20 1/8 in |
Wheel Width (In.) | 3 in |
Dimension E (In.) | 6 7/8 in |
Depth (In.) | 14 in |
Dimension F (In.) | 7 1/2 in |
Dimension R (In.) | 8 5/8 in |
Dimension O (In.) | 14 in |
Width (In.) | 15 5/8 in |
Dimension S (In.) | 8 1/4 in |
Dimension A (In.) | 14 3/4 in |
Dimension L (In.) | 7 5/8 in |
Dimension K (In.) | 8 in |
Discharge Width (In.) | 3 1/2 in |
Dimension B (In.) | 9 in |
Discharge Height (In.) | 4 in |
Overall Height | 20 1/8 in |
Overall Width | 15 5/8 in |
Overall Depth | 14 in |
Wheel Diameter | 10 1/2 in |
Inlet Diameter | 6 in |
Wheel Width | 3 in |
Outlet Height | 4 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 3 1/2 in |
Wheel Bore Diameter | 5/8 in |
Description
High Pressure Blower, Wheel Type Radial, Drive Type Direct Drive, Assembly Unassembled, Wheel Diameter 10 1/2 in, Minimum Airflow 297 cfm, Maximum Airflow 734 cfm, Maximum Static Pressure 7 in wc, Maximum Inlet Air Temperature 180 Degrees F, Sound Level 84 dBA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 3 in, Number of Inlets 1, Inlet Diameter 6 in, Outlet Shape Rectangular, Outlet Height 4 in, Outlet Width 3 1/2 in, Outlet Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Door Gasket, 24-1/2" x 29" (1702210)
- DAYTON Element, 4500W, 480V (HV18022110015G)
- DANFOSS Valve, Straight, 1/2" Solder Union (013G-8042)
- YELLOW JACKET Vacuum Charging/Core Tool, 1/4 In (18975)
- DAYTON Outlet Guard, Includes Mtg Hardware (2RXT3)
- DAYTON Blower, 8 15/16 In (6YG63)
- DAYTON Blower, 12 1/2 In (4C329)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT84)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT90)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT80)
- DAYTON D/D Blower w/ Motor, 208-230/460 V (7AT87)
- Dayton Radial Blade Blowers