Shop All Belt Drive Blowers
Dayton
Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8
Mfr # 5NRC7
Zoro # G0978625
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/4 in
- Type Double Inlet Forward Curve, Belt Drive, Less Motor
- Wheel Width (In.) 6 3/4 in
- Mounting Multipostion
- Housing Material Steel
Product Information
- Brand Dayton
- MFR # 5NRC7
- Zoro # G0978625
- UPC # 190735347980
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 10 1/4 in |
Wheel Width (In.) | 6 3/4 in |
Shaft Dia. | 3/4 in |
Housing Depth (In.) | 14 15/16 in |
Housing Height (In.) | 16 15/16 in |
Discharge Height (In.) | 6 5/16 in |
Housing Width (In.) | 9 3/16 in |
Discharge Width (In.) | 9 3/16 in |
Overall Width | 14 1/8 in |
Overall Height | 15 1/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Outlet Width | 10 1/4 in |
Wheel Width | 6 3/4 in |
Shaft Diameter | 3/4 in |
Inlet Diameter | 7 1/2 in |
Outlet Height | 10 1/4 in |
Housing Width | 9.1 in |
Housing Height | 15.2 in |
Housing Depth | 15 in |
Wheel Diameter | 10 1/4 in |
Wheel Bore Diameter | 3/4 in |
Overall Depth | 12 3/4 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 10 1/4 in, Minimum Airflow 860 cfm, Maximum Airflow 2,535 cfm, Maximum Static Pressure 1 1/2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 6 3/4 in, Number of Inlets 2, Inlet Diameter 7 1/2 in, Outlet Shape Rectangular, Outlet Height 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUROLATOR Air Filter, 20x25x4 Key Pleat - MERV 8 (3 Pack) (20x25x4x1 KP (3 Pack))
- FOSTORIA Heating Element, 3kW, Horizontal (671-3786)
- DAYTON Blower (3C074)
- LASKO HEATER CERAMC TOWER 23""H (751320)
- DAYTON Blower, Duct, 15 In, Less Drive Pkg (5ZCP0)
- DAYTON Blower, 24 1/2 In, Less Motor and Drives (3C010)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V (7J464)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J463)
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V (7J455)
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg (5ZCP6)
- Dayton Belt Drive Blowers