Shop All Backward Incline Blowers
Dayton
Blower, 10 1/2 In
Mfr # 7H128
Zoro # G2113842
Free Shipping & Returns
$1,968.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 10 1/2 in
- Voltage 115/230
- Motor HP 1.5 hp
- Shaft Dia. (In.) 3/4 in
- Dimension B (In.) 13 in
Product Information
- Brand Dayton
- MFR # 7H128
- Zoro # G2113842
- Country of Origin Multiple
- Category Backward Incline Blowers
Dimensions
Wheel Dia. (In.) | 10 1/2 in |
Shaft Dia. (In.) | 3/4 in |
Dimension B (In.) | 13 in |
Dimension P (In.) | 12 7/8 in |
Dimension D (In.) | 8 in |
Dimension M (In.) | 19 7/8 in |
Dimension H (In.) | 7 7/8 in |
Dimension J (In.) | 6 3/4 in |
Height (In.) | 21 7/8 in |
Dimension E (In.) | 14 1/4 in |
Wheel Width (In.) | 5 5/16 in |
Dimension L (In.) | 8 1/16 in |
Dimension T (In.) | 17 in |
Dimension K (In.) | 9 1/8 in |
Dimension N (In.) | 6 in |
Inlet Dia. (In.) | 12 7/8 in |
Dimension C (In.) | 11 3/4 in |
Dimension S (In.) | 20 1/2 in |
Dimension X (In.) | 14 in |
Outlet Height (In.) | 11 3/4 in |
Outlet Width (In.) | 8 in |
Dimension F (In.) | 10 3/4 in |
Width (In.) | 17 3/16 in |
Depth (In.) | 27 in |
Dimension A (In.) | 12 7/8 in |
Outlet Height | 11 3/4 in |
Housing Depth | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 10 1/2 in |
Outlet Width | 8 in |
Overall Width | 17 3/16 in |
Shaft Diameter | 3/4 in |
Overall Depth | 27 in |
Housing Height | 21 7/8 in |
Inlet Diameter | 12 7/8 in |
Wheel Width | 5 1/4 in |
Overall Height | 21 7/8 in |
Housing Width | 17 3/16 in |
Description
Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 10 1/2 in, Airflow @ 0.250 in SP 2,281 cfm, Airflow @ 0.500 in SP 2,250 cfm, Airflow @ 0.750 in SP 2,213 cfm, Airflow @ 1.000 in SP 2,175 cfm, Airflow @ 1.250 in SP 2,136 cfm, Airflow @ 1.500 in SP 2,094 cfm, Airflow @ 2.000 in SP 2,006 cfm, Airflow @ 2.500 in SP 1,907 cfm, Airflow @ 3.000 in SP 1,795 cfm, Airflow @ 3.500 in SP 1,670 cfm, Airflow @ 4.000 in SP 1,513 cfm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 1/2", Union 4.4 gpm, Normally Open (VK-7211-201-4-4)
- HONEYWELL HOME MEDIUM COVER PLATES, 6-7/8" X 5", PK 12 (50007298-001)
- AIR HANDLER Fiberglass Air Filter, 15x20x1", MERV 5 (1W506)
- HONEYWELL C7632A1004 Wall Mounted (C7632A1004)
- DAYTON Blower, Ball Bearing, 23 in. D x 24 in. W (48LX21)
- DAYTON Blower, 12 1/4 In (7H157)
- DAYTON Blower, Ball Bearing, 19 in.D x 17-1/4in.W (48LX19)
- DAYTON Blower, 15 In (7H164)
- DAYTON Blower, 10 1/2 In (7H124)
- DAYTON Blower, 15 In (7H135)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volts (7K364)
- Dayton Backward Incline Blowers