Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 30 In
Mfr # 2C374
Zoro # G2594505
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Rotation CW Facing Discharge
- Pitch (Deg.) 10 Degrees
Product Information
- Brand Dayton
- MFR # 2C374
- Zoro # G2594505
- UPC # 190735216903
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 1/2 in |
Blade Width (In.) | 11 7/8 in |
Blade Height (In.) | 2 7/16 in |
Details
Number of Blades | 3 |
Rotation | CW Facing Discharge |
Pitch (Deg.) | 10 Degrees |
For Use With | Exhaust Fans and Circulators |
Type | Replacement |
Blade Material | Aluminum |
RPM Low | 1,140 RPM |
CFM @ 0.000-In. SP | 2704 |
Required HP @ Lower RPM | 1/6 hp |
Max. RPM | 1140 |
Item | Propeller |
CFM @ 0.250-In. SP | 1697 |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.125-In. SP | 2011 |
Description
Propeller, Replacement, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 10 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM -, Required HP @ Lower RPM 1/6 hp, RPM Low 1,140 RPM, RPM High -, Max. RPM 1140, CFM @ 0.000-In. SP 2704, CFM @ 0.125-In. SP 2011, CFM @ 0.250-In. SP 1697, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 2 7/16 in, Blade Width (In.) 11 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Heater, 55Gal, 8.7A, 115V, 50-425Deg (3CCZ9)
- HEATSTAR Portable Radiant Propane Heater 35,000 B (HS35LP)
- FILTERS-NOW Filters-NOW GM20X20X0.5 20x20x0.5 Metal Mesh Filters Pack of - 2 (GM20X20X0.5)
- DAYTON GFCI Power Cord (VE2RDZ4GPCG)
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- DAYTON Blade, Fan, 18 In, Max. RPM: 1725 (2C363)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- DAYTON Propeller, 12 In, 1/2 Bore, 1160 CFM (3GTE7)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- Dayton Fan Blades and Propellers