Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 24 In, Max. RPM: 1725
Mfr # 4C463
Zoro # G2532512
product price: $88.55
/ea
Free Shipping & Returns
$88.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Required Motor HP 1/12
- Required HP @ Higher RPM 1/4 hp
Product Information
- Brand Dayton
- MFR # 4C463
- Zoro # G2532512
- UPC # 190735322123
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 5/8 in |
Blade Height (In.) | 2 7/8 in |
Blade Width (In.) | 11 13/16 in |
Details
Number of Blades | 3 |
Required Motor HP | 1/12 |
Required HP @ Higher RPM | 1/4 hp |
CFM @ 0.250-In. SP | 3023/1599 |
RPM High | 1,725 RPM |
CFM @ 0.000-In. SP | 3573/2361 |
RPM Low | 1,140 RPM |
Pitch (Deg.) | 11 Degrees |
For Use With | Exhaust Fans and Circulators |
Required HP @ Lower RPM | 1/12 hp |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
Max. RPM | 1725 |
Rotation | CW Facing Discharge |
CFM @ 0.125-In. SP | 3290/1949 |
Blade Material | Aluminum |
Type | Replacement |
Description
Propeller, Replacement, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 11 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP 1/12, Required HP @ Higher RPM 1/4 hp, Required HP @ Lower RPM 1/12 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 3573/2361, CFM @ 0.125-In. SP 3290/1949, CFM @ 0.250-In. SP 3023/1599, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 2 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Rigid Duct, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 10 in W, 58-3/4" L, 10 in H (8040206801)
- ALL-FILTERS 10X20X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10201.C 6PK)
- ACME MIAMI Barometric Relief Damper, 12" (BD-12)
- KOCH FILTER 20x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-008)
- DAYTON Fan Blade, 24 in., Aluminum, CW, 1/2 HP (9001566)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- DAYTON Propeller, 24" Dia., 1/2" Bore, 22.8 Deg. (VE10D970PG)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- DAYTON Propeller, Dia 6 In, 20 Deg Pitch (2PYN9)
- Dayton Fan Blades and Propellers