Shop All Condenser Fan Blades and Hubs
Dayton
Blade, Fan, 22 In, 1/2 HP
Mfr # 4C898
Zoro # G2234163
product price: $75.45
/ea
Free Shipping & Returns
$75.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 22 in
- Rotation CW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/2 hp
Product Information
- Brand Dayton
- MFR # 4C898
- Zoro # G2234163
- UPC # 00194484300999
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 22 in |
Details
Item | Replacement Propeller |
Rotation | CW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/2 hp |
CFM @ 0.000-In. SP | 4,840 cfm |
Pitch (Deg.) | 27 Degrees |
Propeller Material | Aluminum |
Spiders | Galvalume |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.300-In. SP | 3,605 cfm |
Max. RPM | 1,140 RPM |
Description
Replacement Propeller, Propeller Dia. (In.) 22 in, CFM @ 0.000-In. SP 4,840 cfm, CFM @ 0.300-In. SP 3,605 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 27 Degrees , CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Capac 5 Mfd 250V Rectangle (HC91PD005)
- GOODMAN 0161P00035 Filter, Rack (0161P00035)
- GEDORE Extension Tube, 2A, 24-30,460mm, d19 mm (2 AR 0)
- POWERZONE PowerZone FES50-T5 High-Velocity Pedestal Stand Fan, 3-Blade, 3-Speed, 120 V, Black (FES50-T5)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW (4C904)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C895)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C894)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C891)
- DAYTON Blade, Fan, 22 In, 1/2 HP, Rotation: CCW (4C899)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW (4C905)
- REVCOR Propeller, Dia 20 In, 34 Deg Pitch (ZS2003-24 R)
- Dayton Condenser Fan Blades and Hubs