Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in
Mfr # 2C369
Zoro # G2654425
Free Shipping & Returns
$86.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 1/2 in
- Number of Blades 3
- Max. RPM 1725
- Required HP @ Lower RPM 1/6 hp
Product Information
- Brand Dayton
- MFR # 2C369
- Zoro # G2654425
- UPC # 190735216866
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 1/2 in |
Blade Height (In.) | 4 3/32 in |
Blade Width (In.) | 9 5/8 in |
Details
Number of Blades | 3 |
Max. RPM | 1725 |
Required HP @ Lower RPM | 1/6 hp |
Rotation | CW Facing Discharge |
CFM @ 0.250-In. SP | 4016/2008 |
CFM @ 0.125-In. SP | 4225/2611 |
Blade Material | Aluminum |
RPM Low | 1,140 |
RPM High | 1,725 |
Pitch (Deg.) | 24 |
For Use With | Exhaust Fans and Circulators |
Required HP @ Higher RPM | 1/2 hp |
Type | Replacement |
CFM @ 0.000-In. SP | 4414/2917 |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 1/2 in, Number of Blades 3, Pitch (Deg.) 24 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/2 hp, Required HP @ Lower RPM 1/6 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 4414/2917, CFM @ 0.125-In. SP 4225/2611, CFM @ 0.250-In. SP 4016/2008, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 4 3/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 30 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 6 1/4 in W, 6-1/4" L, 4 in H (8010003708)
- KMC CONTROLS Temperature Sensor, 12 In. Duct Rigid (STE-1404)
- KOCH FILTER 16x30x1 Standard Capacity Pleated Filter, MERV 8 (102-041-018)
- ARCTIC AIR EVAPORATIVE COOLER 120V (AAXLN-MC2)
- DAYTON Propeller, 16" Dia., 30.5 Deg. Pitch (VE10E029PG)
- DAYTON Propeller, 24" Dia., 17.5 Deg. Pitch (VE10D959PG)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT7)
- DAYTON Blade, Fan, 16 In (2C359)
- DAYTON Propeller, 12 In, 5/8 Bore, 2320 CFM (3GTF5)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- Dayton Fan Blades and Propellers