Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 20 In
Mfr # 4C462
Zoro # G2780881
Free Shipping & Returns
$79.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Blade Height (In.) 3 in
- Max. RPM 1725
Product Information
- Brand Dayton
- MFR # 4C462
- Zoro # G2780881
- UPC # 190735322116
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Blade Height (In.) | 3 in |
Blade Width (In.) | 9 5/8 in |
Details
Number of Blades | 3 |
Max. RPM | 1725 |
Blade Material | Aluminum |
Item | Propeller |
CFM @ 0.125-In. SP | 3022/1794 |
CFM @ 0.000-In. SP | 3220/2128 |
Required HP @ Lower RPM | 1/15 hp |
For Use With | Exhaust Fans and Circulators |
CFM @ 0.250-In. SP | 2792/1316 |
Rotation | CW Facing Discharge |
Type | Replacement |
Pitch (Deg.) | 17 Degrees |
Required HP @ Higher RPM | 1/4 hp |
Remarks | View Catalog Page For Better Selection Criteria |
RPM Low | 1,140 RPM |
RPM High | 1,725 RPM |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 17 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/4 hp, Required HP @ Lower RPM 1/15 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 3220/2128, CFM @ 0.125-In. SP 3022/1794, CFM @ 0.250-In. SP 2792/1316, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISIONAIRE AAF Flanders EZ Flow II 10 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011030)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD 12XL)
- BROAN Aluminum Filter (97006931)
- ALL-FILTERS 25X25X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (25251.C 4PK)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, Dia 7 In, 21 Deg Pitch (2PYT5)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM (3GTG4)
- DAYTON Replacement Blade, 36 In. (23NU11)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYR5)
- DAYTON Propeller, 18" Dia., 24.3 Deg. Pitch (VE10E024PG)
- Dayton Fan Blades and Propellers