Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 20 In
Mfr # 2C367
Zoro # G3486086
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Required HP @ Higher RPM 1/3 hp
- Required HP @ Lower RPM 1/10 hp
Product Information
- Brand Dayton
- MFR # 2C367
- Zoro # G3486086
- UPC # 190735216842
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 20 in |
Bore Dia. (In.) | 5/8 in |
Blade Height (In.) | 3 7/16 in |
Blade Width (In.) | 9 5/8 in |
Details
Number of Blades | 3 |
Required HP @ Higher RPM | 1/3 hp |
Required HP @ Lower RPM | 1/10 hp |
CFM @ 0.125-In. SP | 3587/2183 |
Item | Propeller |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.250-In. SP | 3375/1574 |
Rotation | CW Facing Discharge |
For Use With | Exhaust Fans and Circulators |
CFM @ 0.000-In. SP | 3766/2489 |
Max. RPM | 1725 |
Blade Material | Aluminum |
Pitch (Deg.) | 20 Degrees |
RPM High | 1,725 RPM |
Type | Replacement |
RPM Low | 1,140 RPM |
Description
Propeller, Replacement, Propeller Dia. (In.) 20 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 20 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/3 hp, Required HP @ Lower RPM 1/10 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 3766/2489, CFM @ 0.125-In. SP 3587/2183, CFM @ 0.250-In. SP 3375/1574, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATMATE Sengoku 23500 Btu/h 1000 sq ft Kerosene Heater (HMC-23K)
- AIR-CARE Coil Brite ll 32oz. (SACH0067)
- NORDYNE 901076 Sequencer Kit H (901076)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ5)
- DAYTON Propeller, Dia 6 In, Bore Dia 5/16 In (2MXY7)
- DAYTON Propeller, Dia 10 In, Bore Dia 5/16 In (2MXY2)
- DAYTON Propeller, Dia 6 3/4 In, Hub Less Bore Dia (2MXZ1)
- DAYTON Propeller, 20" Dia., 5/8" Bore, 20.5 Deg. (VE10D988PG)
- DAYTON Propeller, 12" Dia., 1/2" Bore, 34.1 Deg. (VE10D963PG)
- DAYTON Propeller, Dia 8 3/4 In, 30 Deg Pitch (2PYP5)
- DAYTON Propeller, Dia 10 In, 30 Deg Pitch (2PYU2)
- Dayton Fan Blades and Propellers