Shop All Condenser Fan Blades and Hubs
Dayton
Blade, Fan, 20 In, 1/2 HP
Mfr # 4C895
Zoro # G0411363
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 20 in
- Rotation CCW
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Number of Blades 4
- Min. HP 1/2 hp
Product Information
- Brand Dayton
- MFR # 4C895
- Zoro # G0411363
- UPC # 00194484300982
- Country of Origin United States
- Category Condenser Fan Blades and Hubs
Dimensions
Propeller Dia. (In.) | 20 in |
Details
Item | Replacement Propeller |
Rotation | CCW |
For Use With | Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps |
Number of Blades | 4 |
Min. HP | 1/2 hp |
Spiders | Galvalume |
Max. RPM | 1,140 RPM |
Propeller Material | Aluminum |
Pitch (Deg.) | 29 Degrees |
Requires | Interchangeable Hex Hub 2A563 or 2A564 or 2A565 |
CFM @ 0.000-In. SP | 3,920 cfm |
CFM @ 0.300-In. SP | 2,934 cfm |
Description
Replacement Propeller, Propeller Dia. (In.) 20 in, CFM @ 0.000-In. SP 3,920 cfm, CFM @ 0.300-In. SP 2,934 cfm, Min. HP 1/2 hp, Max. RPM 1,140 RPM, Pitch (Deg.) 29 Degrees , CCW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fiberglass Panel, Disp, C and I, 20"x30"x1" (274-200-300)
- BROAN Blower Assembly (97015159)
- PAMLICO AIR 21 in W X 21 in H X 1 in D Fiberglass 4 MERV Air Filter, 12PK (11104-012121)
- IMPERIAL MFG GROUP REDUCR SML BLK 24GA 6X8 in. (BM0079)
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel (2A564)
- DAYTON Blade, Fan, 24 In, 3/4 HP (4C903)
- DAYTON Hex Hub, 5/8 In (2A565)
- DAYTON Blade, Fan, 20 In, 1/2 HP (4C894)
- DAYTON Hex Hub, 3/8 In (2A563)
- DAYTON Blade, Fan, 18 In, 1/4 HP (4C891)
- QUIET-ONE S06-0005 Fan & Motor Assembly (S06-0005)
- Dayton Condenser Fan Blades and Hubs