Shop All Aluminum Fan Blades
Dayton
Blade, Fan, 16 In
Mfr # 4C460
Zoro # G1624314
original price:
$62.05
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 16 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- Remarks View Catalog Page For Better Selection Criteria
- CFM @ 0.000-In. SP 2335/1543
Product Information
- Brand Dayton
- MFR # 4C460
- Zoro # G1624314
- UPC # 190735322093
- Country of Origin United States
- Category Aluminum Fan Blades
Dimensions
Propeller Dia. (In.) | 16 in |
Bore Dia. (In.) | 5/8 in |
Blade Height (In.) | 3 1/4 in |
Blade Width (In.) | 7 in |
Details
Number of Blades | 3 |
Remarks | View Catalog Page For Better Selection Criteria |
CFM @ 0.000-In. SP | 2335/1543 |
RPM Low | 1,140 RPM |
For Use With | Exhaust Fans and Circulators |
Blade Material | Aluminum |
Max. RPM | 1725 |
Item | Propeller |
RPM High | 1,725 RPM |
CFM @ 0.125-In. SP | 2154/1240 |
Pitch (Deg.) | 26 Degrees |
Required HP @ Lower RPM | 1/17 hp |
CFM @ 0.250-In. SP | 1953/920 |
Type | Replacement |
Required HP @ Higher RPM | 1/5 hp |
Rotation | CW Facing Discharge |
Description
Propeller, Replacement, Propeller Dia. (In.) 16 in, Bore Dia. (In.) 5/8 in, Number of Blades 3, Pitch (Deg.) 26 Degrees , Blade Material Aluminum, Keyway (In.) -, Rotation CW Facing Discharge, Required Motor HP -, Required HP @ Higher RPM 1/5 hp, Required HP @ Lower RPM 1/17 hp, RPM Low 1,140 RPM, RPM High 1,725 RPM, Max. RPM 1725, CFM @ 0.000-In. SP 2335/1543, CFM @ 0.125-In. SP 2154/1240, CFM @ 0.250-In. SP 1953/920, CFM @ 0.375-In. SP -, CFM @ 0.500-In. SP -, Blade Height (In.) 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 25" x 1", 4 Pack (FD16X25_4)
- TACO 007-007Rp Round Flange Gasket (007-007RP)
- VULCAN Strip Heater, 17-7/8 In. L, 1200 Deg F (OS1417-750B)
- WORLD & MAIN 240V Portable Heater (CZ290G)
- DAYTON Propeller, Dia 9 In, Bore Dia 1/4 In (2MYA2)
- DAYTON Propeller, Dia 4 In, 28 Deg Pitch (2PYR1)
- DAYTON Blade, Fan, 24 In, RPM High: 1, 500 (4C464)
- DAYTON Propeller, Dia 5 In, 35 Deg Pitch (2PYN7)
- DAYTON Propeller, 30" Dia., 17.6 Deg. Pitch (VE10E049PG)
- DAYTON Propeller, 14" Dia., 19 Deg. Pitch (VE10D955PG)
- RHEEM 18 in. dia 31deg 1/2 in. CCW 2bld Fan (70-101323-15)
- Dayton Aluminum Fan Blades