Shop All Towing Chains & Cables
Dayton
Binder Chain, L20Ft, L6600Lb, Clevis Grab
Mfr # 1DJV2
Zoro # G2001501
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8 in
- Material Alloy Steel
- Length 20 ft
- Overall Length 20 ft
- Working Lifting Limit 6,600 lb
Product Information
- Brand Dayton
- MFR # 1DJV2
- Zoro # G2001501
- UPC # 190735133460
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Size | 3/8 in |
Length | 20 ft |
Overall Length | 20 ft |
Trade Size | 3/8 in |
Link Inside Width | 1/2 in |
Link Inside Length | 1 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability Not for Lifting, Working Load Limit 6,600 lb, Chain Grade 70, Trade Size 3/8 in, Link Inside Length 1 3/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot Not Applicable, Compatible Fitting Thickness Not Applicable, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Gold Chromate, Minimum Operating Temperature -40 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-13/64 x 1-3/4 x 1/4", CRW1, NBR (11734)
- KEN-TOOL Torque Extension 30Ft/Lbs -, A (30255)
- TIMBREN 05-13 F350/F450/F550 SUPER DUTY 4WD/2WD CAB & CHASSIS RUBBER SUSPENSION HELPER (FF550SDH)
- PRIME PRODUCTS Prime Products 18-0120 Chain/Safety Link - 5/16", Bulk (18-0120)
- DAYTON Emergency Tow Cable, L20ft., 1960 lb. (1DLK5)
- DAYTON Binder Chain, L20Ft, 6600Lb, Welded Grab (1DJV1)
- DAYTON Binder Chain, L20Ft, 5400Lb, Clevis Grab (1DJU9)
- DAYTON Strap, Vehicle Recovery, L30Ft, 10700Lb (1DKW9)
- DAYTON Binder Chain, L20Ft, 4700Lb, Clevis Grab (1DJU8)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Loop Ends (BD1001)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- Dayton Towing Chains & Cables