Shop All Electric Polishers And Buffers
Dayton
Bench Top Buffer, Steel, 8 in., 3/4 HP
Mfr # 48WE53
Zoro # G6639556
product price: $624.99
/ea
Free Shipping & Returns
$624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115/240V
- HP 3/4
- Dust Collection No
- Arbor Hole Size 5/8"
- Phase 1
Product Information
- Brand Dayton
- MFR # 48WE53
- Zoro # G6639556
- UPC # 00194484300432
- Country of Origin Taiwan, Province of China
- Category Electric Polishers And Buffers
Dimensions
Arbor Hole Size | 5/8" |
Finishing Wheel Diameter | 8" |
Finishing Wheel Width | 1" |
For Max. Wheel Dia. | 8 in |
For Min. Wheel Dia. | 8 in |
Arbor Size | 5/8 in |
Description
Bench Buffer, Horsepower 1, For Max. Wheel Dia. 8 in, For Min. Wheel Dia. 8 in, Dust Management No Dust Management, Application Buffing and Polishing, Arbor Size 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (20PH22)
- DRILL AMERICA 8" Mill Bastard File (DIC08497)
- DIABLO MASONRY HS CUTOFF DSC14"" (DBD140125A01C)
- CRAFTSMAN Wrenches, 7/16" Standard SAE Combination (CMMT44694)
- DAYTON Buffer, 1/2 Hp, 3450 RPM, 120 V (4TJ99)
- DAYTON Bench Top Buffer, Steel, 6 in., 1/2 HP (48WE52)
- DAYTON Bench Top Buffer, Steel, 10 in., 1 HP (48WE54)
- KEYSCO TOOLS Bonnet Cleaning Tool, 4 In. L, Steel (77341)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- ATD TOOLS ATD Tools ATD-10511 7 In. Shop Polisher (ATD-10511)
- CS UNITEC Pro Electric Blending and Polishing Tool (80053)
- Dayton Electric Polishers And Buffers