Shop All Bench Grinders
Dayton
Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 60/120 Grinding Wheel Grit
Mfr # 49H004
Zoro # G9047561
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Max. Wheel Dia. 8 in
- Finishing Wheel Width 1"
- Finishing Function Grinding
- Max. RPM 1725
- Phase 1
Product Information
- Brand Dayton
- MFR # 49H004
- Zoro # G9047561
- UPC # 190735320518
- Country of Origin China
- Category Bench Grinders
Dimensions
For Max. Wheel Dia. | 8 in |
Finishing Wheel Width | 1" |
Arbor Hole Size | 5/8" |
Exhaust Port Size | 1-1/2" |
Wheel Width | 1" |
Overall Length | 11 in |
Overall Height | 8 7/8 in |
Wheel Dia. | 8" |
Finishing Wheel Diameter | 8" |
Arbor Size | 5/8 in |
Overall Width | 17 1/4 in |
Cord Length | 6 ft |
Spindle Thread Size | M16x1.5 |
Dust Collection Port Size | 1 1/2 in |
Description
Bench Grinder, For Max. Wheel Dia. 8 in, For Max. Wheel Thickness 1 in, Grinding Wheel Grit 60/120, Speed Setting Single Speed, Arbor Size 5/8 in, Dust Management No Dust Management, Lights Included No, Application Construction and Maintenance, Deburring, Grinding, Industrial Use, Sharpening, Bearing Type Ball Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Depth Gauge, For HR2611F/HR2621 (331886-4)
- ADVANCE EQUIPMENT Advance Equipment FM24 2 Fan Blade Mixer & Shaft (168125)
- INTERSTATE PNEUMATICS Crimping Die #6, for H8 (H8-Die6)
- VEGA Impactech Driver Bit Set (P34-1DB)
- DAYTON Bench Grinder, 6 in Max. Wheel Dia, 60 Grinding Wheel Grit (400H42)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L29)
- DAYTON Bench Grinder, 12 in Max. Wheel Dia, 1 1/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (1FYX2)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 3/4 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT1)
- DAYTON Bench Grinder, 10 in Max. Wheel Dia, 1 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (2LKT2)
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36/120 Grinding Wheel Grit (467L66)
- Dayton Grinders & Accessories