Shop All Drill Presses
Dayton
Bench Drill Press, Belt Drive, 1/2 hp, 120/240 V, 15 in Swing, 16 Speed
Mfr # 54ZW29
Zoro # G9661454
product price: $1,433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,433.99
Free 30-Day Returns
Key Features
- Drive Type Belt
- Swing 15 in
- Voltage 120/240V AC
- Motor HP 1/2 hp
- Chuck Size 5/8 in
Product Information
- Brand Dayton
- MFR # 54ZW29
- Zoro # G9661454
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Overall Width | 11 1/2 in |
Overall Depth | 26 3/4 in |
Column Dia. | 2 7/8 in |
Overall Height | 41 in |
Base Size | 18 in x 10-1/2 in |
Table Slot Size | 14 mm |
Quill Dia. | 1 7/8 in |
Maximum Spindle-to-Table Height | 11 in |
Maximum Overall Height | 41 in |
Table Width | 11 1/2 in |
Quill Diameter | 1 7/8 in |
Table Length | 11 1/2 in |
Table Slot Width | 9/16 in |
Column Diameter | 2 7/8 in |
Base Width | 10 1/2 in |
Maximum Spindle-to-Base Height | 22 3/4 in |
Overall Length | 26 3/4 in |
Base Length | 18 in |
Description
Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 15 in, Spindle-to-Column Distance 7 1/2 in, Horsepower 1/2 hp, Voltage 120/240V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 7/8 in, Drilling Capacity in Steel 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1801 Steam Oxide HSS RHS/RHC #48 (C23166)
- DRILL AMERICA 13/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO13/32)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210HA)
- DAYTON Floor Drill Press, Geared Head Drive, 1 1/2 to 2 hp, 240 V, 20 in Swing, 8 Speed (53UH02)
- DAYTON Bench Drill Press, Belt Drive, 1/3 hp, 120 V, 10 in Swing, 5 Speed (16N196)
- DAYTON Floor Drill Press, Geared Head Drive, 4 to 5 hp, 460 V, 32 in Swing, 16 Speed (467L05)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- DAYTON Floor Drill Press, Geared Head Drive, 3 hp, 240 V, 22 in Swing, 8 Speed (53UH04)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- JET Floor Drill Press, Spline Drive, 1 hp, 115/230 V, 15 in Swing, Variable Speed (354550)
- Dayton Power Drills