Shop All Drill Chucks
Dayton
Bench Drill Press, 1/3 hp, 5/8" Chuck
Mfr # 54ZW27
Zoro # G3755611
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spindle Travel 3 1/8 in
- Base Size 17 in x 10 in
- Voltage 120V AC
- Spindle Speed 260 to 4220 rpm
- Drive Type Belt
Product Information
- Brand Dayton
- MFR # 54ZW27
- Zoro # G3755611
- Country of Origin China
- Category Drill Chucks
Dimensions
Base Size | 17 in x 10 in |
Column Dia. | 2 3/4 in |
Quill Dia. | 1 9/16 in |
Overall Depth | 23 in |
Table Slot Size | 14 mm |
Overall Width | 10 in |
Overall Height | 42 in |
Chuck Size | 5/8 in |
Table Slot Width | 9/16 in |
Base Length | 17 in |
Maximum Spindle-to-Table Height | 18 1/2 in |
Table Length | 10 in |
Maximum Spindle-to-Base Height | 28 1/4 in |
Column Diameter | 2 3/4 in |
Maximum Overall Height | 42 in |
Base Width | 10 in |
Table Width | 10 in |
Overall Length | 23 in |
Quill Diameter | 1 9/16 in |
Description
Bench Drill Press, Primary Material Application Metal, Wood, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Boring, Countersinking, Drilling, Reaming, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 13 in, Spindle-to-Column Distance 6 1/2 in, Horsepower 1/3 hp, Voltage 120V AC, Spindle Taper 2MT, Number of Speeds 16, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included No, Coolant System No, Quill Diameter 1 9/16 in, Drilling Capacity in Steel 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 3/8 Sq Dr 10 mm Mag (MS21001)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SUPERCUT 64.5-inch x 0.5-inch x 0.02 x 24 TPI Premium Bimetal Blade (501155)
- SUPERIOR ELECTRIC Aftermarket Push Button Switch replaces Makita 651947-7 & Bosch 1607200146 (L39)
- DAYTON Keyless Drill Chuck 1/4" Cap., 1/2-20 Mount Size, Steel (1F612)
- DAYTON Keyless Drill Chuck 1/2" Cap., 1/2-20 Mount Size, Steel (1F610)
- YG-1 TOOL CO Dual Contact Sk Slim Chuck (TE100)
- WALTER Modular tool holding system adapters A201M.0.50.092.13 (A201M.0.50.092.13)
- LLAMBRICH USA Keyed Drill Chuck 5/8" Cap., 3JT Mount Size, Steel (CY-16 J-3)
- MILTON INDUSTRIES CHUCK 1/4" FEM GRIP (MIS-698)
- HHIP Sensitive Hand Drill Feed & 1/8" Keyless Drill Chuck (3700-5000)
- Dayton Collets, Chucks & Accessories