Shop All Belt Sanders
Dayton
Belt Sander and Buffer, 2" W, 72" L, 1.5 hp
Mfr # 808TG2
Zoro # G210763570
product price: $2,024.99
/ea
Free Shipping & Returns
$2,024.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grinding Wheel Speed 2,400 RPM
- Mounting Location Benchtop
- Belt Speed 5,000 SFPM
- Grinding Wheel Diameter 10 in
- Belt Width 2 in
Product Information
- Brand Dayton
- MFR # 808TG2
- Zoro # G210763570
- Country of Origin Taiwan, Province of China
- Category Belt Sanders
Dimensions
Grinding Wheel Diameter | 10 in |
Belt Width | 2 in |
Belt Length | 72 in |
Details
Item | Belt Sander and Buffer |
Grinding Wheel Speed | 2,400 RPM |
Mounting Location | Benchtop |
Belt Speed | 5,000 SFPM |
Horsepower | 1.5 hp |
Compatible Workpiece Material | Metal, Plastic, Wood |
Description
Belt Sander and Buffer, Product Type Buffer and Belt Bench Top Machine, Compatible Workpiece Material Metal, Plastic, Wood, Voltage 115 V, 230 V, Phase Single-Phase, Horsepower 1.5 hp, Mounting Location Benchtop, Belt Speed 5,000 SFPM, Grinding Wheel Diameter 10 in, Grinding Wheel Speed 2,400 RPM, Speed Settings Variable, Belt Length 72 in, Belt Width 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Ball End Screwdriver, .050" Drive (BND10602)
- STARRETT Vernier Caliper (123Z-24)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- HANSEN Fractional Three Row Socket Tray for 1/4" Drive Sockets, Red (14013)
- DAYTON Belt Sander, 51 1/4 in (55MJ90)
- DAYTON Dual Belt Sander, 2" W, 72" L, 1.5 hp (808TG0)
- WALTER SURFACE TECHNOLOGIES Rail-Mate Tstube Finishing Tool & Kit (30A289)
- UNIVERSAL TOOL 1/8", 1/4" Or 1/2"-24" Belt Sander (UT8701)
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- JET Belt/Disc Sander, 3/4 HP, 6x48 Belt (708595)
- STEELMAN 1/2" (13mm) Belt Sander (1612)
- Dayton Belt Sanders