Shop All Blower Motors and Parts
Dayton
Bearing Support with Bearing
Mfr # VTSYT1212LBSG
Zoro # G8429093
product price: $63.69
/ea
$63.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Blowers
- Fits Brand DAYTON
- Includes Self-Aligning Ball Bearing
- Product Type Bearing Bracket Assembly
- Maximum Temperature 80 Degrees C
Product Information
- Brand Dayton
- MFR # VTSYT1212LBSG
- Zoro # G8429093
- UPC # 190735305386
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Bore Diameter | 1 in |
Bearing Width | 1/2 in |
For Nominal Shaft Diameter | 1 in |
Bearing Outside Diameter | 2 in |
Isolator Outside Diameter | 2 3/8 in |
Details
Item | Bearing Bracket Assembly |
For Use With | Blowers |
Fits Brand | DAYTON |
Includes | Self-Aligning Ball Bearing |
Product Type | Bearing Bracket Assembly |
Maximum Temperature | 80 Degrees C |
For Maximum Horsepower | 3 hp |
Minimum Temperature | -20 Degrees C |
Compatible with Brand | Dayton |
Bearing Material | Bearing Steel |
Includes Bearing Support | Yes |
Maximum Operating Speed | 5,850 RPM |
Finish | Polyester Coated |
Bearing Type | Ball Bearing |
Compatible Grainger Part Number | 5NRD3 |
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 1 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 2 in, Isolator Outside Diameter 2 3/8 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRD3, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHT DYES Dye Tracer Liquid, Red, 1 Gallon (106000-01G)
- EVERPURE Cartridge, Water Filter -Ec210 (953426)
- RESIDEO White, Programmable Wall Switch, 2400 Watts, Single Poleor Three-Way (PLS730B1003)
- VENTAMATIC MaxxAir„¢ 30" Heavy Duty Exhaust Fan W/ Integrated Shutter, 1/2 HP (IF30)
- DAYTON Kit, Linkage (LN-N064)
- DAYTON Burner Harness (39D0031100)
- DAYTON Splined Hub, 5/8 In Bore (K060107-032)
- DAYTON Bearing Support with Bearing (VTSYTS106BSCCWG)
- DAYTON Blower Wheel, For Use With 2C863 (602-09-4007)
- DAYTON Wheel (202-12-1130-5)
- DAYTON Bearing Support with Bearing (VTSYT108LBSG)
- Dayton Blower Motors and Parts