Shop All Blower Motors and Parts
Dayton
Bearing Support with Bearing
Mfr # VTSYT108LBSG
Zoro # G7810731
product price: $60.69
/ea
$60.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Blowers
- Fits Brand DAYTON
- Includes Self-Aligning Ball Bearing
- Product Type Bearing Bracket Assembly
- Bearing Material Bearing Steel
Product Information
- Brand Dayton
- MFR # VTSYT108LBSG
- Zoro # G7810731
- UPC # 190735895566
- Country of Origin China
- Category Blower Motors and Parts
Dimensions
Bearing Width | 1/2 in |
Isolator Outside Diameter | 2 in |
Bore Diameter | 3/4 in |
For Nominal Shaft Diameter | 3/4 in |
Bearing Outside Diameter | 1 3/4 in |
Details
Item | Bearing Bracket Assembly |
For Use With | Blowers |
Fits Brand | DAYTON |
Includes | Self-Aligning Ball Bearing |
Product Type | Bearing Bracket Assembly |
Bearing Material | Bearing Steel |
For Maximum Horsepower | 2 hp |
Maximum Temperature | 80 Degrees C |
Maximum Operating Speed | 5,850 RPM |
Finish | Galvanized |
Minimum Temperature | -20 Degrees C |
Bearing Type | Ball Bearing |
Compatible with Brand | Dayton |
Includes Bearing Support | Yes |
Description
Bearing Bracket Assembly, Product Type Bearing Bracket Assembly, Includes Self-Aligning Ball Bearing, Standards Not Applicable, Bore Diameter 3/4 in, Bearing Material Bearing Steel, Bearing Width 1/2 in, Bearing Outside Diameter 1 3/4 in, Isolator Outside Diameter 2 in, Maximum Temperature 80 Degrees C, Minimum Temperature -20 Degrees C, For Use With Blowers, Compatible with Grainger Part Number 5NRD0, Compatible with Brand Dayton, Compatible with Series Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 1F85U-42Pr 80 Series Clear (1F85U-42PR)
- HYDROLEVEL 3250-Plus Fuel Smart Hydrostat - (3250-PLUS)
- CERTAINTEED MEMBRAIN AIR BARRIER MMBRN 8X50' (902018)
- ACCUMULAIR Pleated Air Filter, 16" x 21" x 2", 6 Pack (FA16X21X2_6)
- DAYTON Bearing (805-23-7001-5)
- DAYTON Bearing Support with Bearing (VTSYT1515LBSG)
- DAYTON Blower Wheel, For Use With 2C863 (602-09-4007)
- DAYTON Bearing Support with Bearing (VTSYT99LBSG)
- DAYTON Bearing Support with Bearing (VTSYT1818LBSG)
- DAYTON Blower Wheel, For Use With 1C792 (202-08-3136)
- CARRIER Fan Blade 3, 22" dia., 1/2", CW (LA01RA028)
- Dayton Blower Motors and Parts