Shop All Sleeve Bearings
Dayton
Bearing, Sleeve, Pk3
Mfr # 3ZN01
Zoro # G3187344
product price: $4.75
/pk 3, $1.58/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 1/2 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Product Information
- Brand Dayton
- MFR # 3ZN01
- Zoro # G3187344
- UPC # 044861008348
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Outside Diameter | 1/2 in |
Bore Diameter | 3/8 in |
Overall Length | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | -5 Degrees F |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Double Seal, ID 0.375 In, OD 0.629 In (S375)
- SMITH BEARING Track Roller, V-Groove, Eccentric, 2-1/2 In (VCR-2-1/2-E)
- BANDO TimingBelt, Synchro-Link, Neoprene, 300L075 (300L075G)
- INTERSTATE PNEUMATICS Steel Hex Headless Plug 1/2 Inch NPT Male, PK 50 (FPP82S-50K)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- DAYTON Sleeve Bearing, 1/2x5/8x3/4 L, PK3 (3FJL3)
- DAYTON Sleeve Bearing, 5/8x7/8x5/8 L, PK3 (3FJP6)
- DAYTON Sleeve Bearing, 1/2x11/16x5/8 L, PK3 (3FJL7)
- DAYTON Bearing, Sleeve, Pk3 (1X866)
- DAYTON Sleeve Bearing, 1/4x3/8x3/8 L, PK3 (3FJF6)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-29)
- Dayton Plain Bearings