Shop All Sleeve Bearings
Dayton
Bearing, Sleeve, Pk3
Mfr # 1X866
Zoro # G1685957
product price: $6.95
/pk 3, $2.32/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1/2 in
- Outside Dia. 11/16 in
- Length 1 1/8 in
- Material Metal
- Temp. Range (F) -5 Degrees to 220 Degrees F
Product Information
- Brand Dayton
- MFR # 1X866
- Zoro # G1685957
- UPC # 044861012284
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1/2 in |
Outside Dia. | 11/16 in |
Length | 1 1/8 in |
Outside Diameter | 11/16 in |
Overall Length | 1 1/8 in |
Bore Diameter | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Metal |
Temp. Range (F) | -5 Degrees to 220 Degrees F |
Max. Pv | 50,000 lb/sq in-fpm |
System of Measurement | Inch |
Maximum Temperature | 220 Degrees F |
Minimum Temperature | -5 Degrees F |
Plain Bearing Material | Bronze |
Maximum PV | 50,000 lb/sq in-fpm |
Material Grade | SAE 841 |
Bronze Material Type | Sintered Bronze |
Description
Sleeve Bearing, Bore Diameter 1/2 in, Bronze Material Type Sintered Bronze, Material Group Metallic, Maximum Temperature 220 Degrees F, Minimum Temperature -5 Degrees F, Outside Diameter 11/16 in, Overall Length 1 1/8 in, Plain Bearing Material Bronze, System of Measurement Inch, Color -, Material Grade SAE 841, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 6/B140 Banded V-Belt, 143" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B140)
- GATES Air Hose (Standard), 27486 (27486)
- TOMPKINS Hydraulic Fitting-Steel24MORFS-24FORFSX-04FP-GP (GPFF2406-24-24-04FP)
- CONTINENTAL Food Hose, 1" ID x 50 ft., White (FTH100-50-G)
- DAYTON Sleeve Bearing, 7/8x1 1/8x3/4 L, PK3 (3FJT1)
- DAYTON Bearing, Sleeve, Pk3 (1X867)
- DAYTON Bearing, Sleeve (3ZN24)
- DAYTON Bearing, Sleeve (3ZN23)
- DAYTON Bearing, Sleeve (3ZN18)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 2-1/2 (CB202420)
- Dayton Sleeve Bearings