Shop All Sleeve Bearings
Dayton
Bearing, Sleeve
Mfr # 3ZN24
Zoro # G1630641
original price:
$6.52
2% off
new price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 1/2 in
- Material Plastic
- Temp. Range (F) -60 Degrees to 180 Degrees F
Product Information
- Brand Dayton
- MFR # 3ZN24
- Zoro # G1630641
- UPC # 044861016824
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 1/2 in |
Outside Diameter | 1/2 in |
Bore Diameter | 3/8 in |
Overall Length | 1/2 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -60 Degrees to 180 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Agency Compliance | USDA/FDA Approved |
Color | White |
Minimum Temperature | -60 Degrees F |
Maximum Temperature | 180 Degrees F |
System of Measurement | Inch |
Lubrication Type | Self Lubricating |
Maximum PV | 3,000 lb/sq in-fpm |
Standards | USDA/FDA Approved |
Plain Bearing Material | UHMW Polyethylene |
Description
Sleeve Bearing, Bore Diameter 3/8 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Outside Diameter 1/2 in, Overall Length 1/2 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT15)
- GATES Truflex V-Belts, 4L190 (4L190)
- B B MANUFACTURING SKx1-7/16, QD Bushing, C45 Steel, Black Oxide, (SKx1-7/16)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD (2BK52x1-3/8)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- DAYTON Bearing, Sleeve, Pk3 (1X868)
- DAYTON Sleeve Bearing, 3/4x1x5/8 L, PK3 (3FJR6)
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- DAYTON Bearing, Sleeve, Pk3 (1X872)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- Dayton Plain Bearings