Shop All Sleeve Bearings
Dayton
Bearing, Sleeve
Mfr # 3ZN18
Zoro # G0544905
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/4 in
- Outside Dia. 1 in
- Length 1 in
- Material Plastic
- Temp. Range (F) -60 Degrees to 180 Degrees F
Product Information
- Brand Dayton
- MFR # 3ZN18
- Zoro # G0544905
- UPC # 044861020142
- Country of Origin United States
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Length | 1 in |
Outside Diameter | 1 in |
Bore Diameter | 3/4 in |
Overall Length | 1 in |
Details
Item | Sleeve Bearing |
Material | Plastic |
Temp. Range (F) | -60 Degrees to 180 Degrees F |
Max. Pv | 3,000 lb/sq in-fpm |
Agency Compliance | USDA/FDA Approved |
Color | White |
Minimum Temperature | -60 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 180 Degrees F |
Plain Bearing Material | UHMW Polyethylene |
Standards | USDA/FDA Approved |
Lubrication Type | Self Lubricating |
Maximum PV | 3,000 lb/sq in-fpm |
Description
Sleeve Bearing, Bore Diameter 3/4 in, Lubrication Type Self Lubricating, Material Group Plastic, Maximum Temperature 180 Degrees F, Minimum Temperature -60 Degrees F, Outside Diameter 1 in, Overall Length 1 in, Plain Bearing Material UHMW Polyethylene, System of Measurement Inch, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 20 Micron (924451)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- DAYTON AC Gearmotor, 165.0 in-lb Max. Torque, 33 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2H600)
- LUBRIPLATE Chain & Cable Fluid, 12/Pump Spray, 12PK (L0135-067)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- DAYTON Sleeve Bearing, 5/8x7/8x5/8 L, PK3 (3FJP6)
- DAYTON Bearing, Sleeve (3ZN20)
- DAYTON Bearing, Sleeve, Pk3 (1X872)
- DAYTON Sleeve Bearing, 1/2x5/8x3/8 L, PK3 (3FJK9)
- DAYTON Sleeve Bearing, 7/16x9/16x1 L, PK3 (3FJK4)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/4, PK3 (CB121410)
- Dayton Sleeve Bearings