Shop All Beam & Plate Clamps
Dayton
Beam Clamp, Vertical Lift, 2000 lb.
Mfr # 3KR11
Zoro # G0579293
product price: $75.25
/ea
Free Shipping & Returns
$75.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Jaw Material Steel
- Lifting Point Shaft
- Standards ANSI/ASME B30.20
- Locking Type Locking Screw
Product Information
- Brand Dayton
- MFR # 3KR11
- Zoro # G0579293
- UPC # 190735290422
- Country of Origin China
- Category Beam & Plate Clamps
Dimensions
Overall Width | 14 1/4 in |
Overall Height | 9 1/8 in |
Overall Depth | 2 7/8 in |
Maximum Beam Width | 8 5/8 in |
Minimum Beam Width | 3 in |
Details
Item | Beam Lifting Clamp |
Material | Steel |
Jaw Material | Steel |
Lifting Point | Shaft |
Standards | ANSI/ASME B30.20 |
Locking Type | Locking Screw |
Jaw Capacity | 3 in to 9 in |
Safe Working Load | 2,000 lb |
Operation | Vertical Lift |
Working Load Limit | 2,000 lb |
Maximum Jaw Opening | 10 1/4 in |
Maximum Beam Thickness | 3/4 in |
Clamp Type | Beam Flange Clamp |
Minimum Jaw Opening | 2 1/2 in |
Compatible Beam Shape | Flat |
Attachment Type | Shaft |
Beam Mount Location | Top |
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 10 1/4 in, Minimum Jaw Opening 2 1/2 in, Working Load Limit 2,000 lb, Attachment Type Shaft, Maximum Beam Thickness 3/4 in, Compatible Beam Shape Flat, Minimum Beam Thickness Not Applicable, Overall Height 9 1/8 in, Attachment Diameter Not Applicable, Beam Mount Location Top, Maximum Beam Width 8 5/8 in, Minimum Beam Width 3 in, Overall Depth 2 7/8 in, Overall Width 14 1/4 in, Standards ANSI/ASME B30.20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Recessed Pan Fitting - Trailer Tie Down Fittings - Anchor Ring (PF1)
- CROSBY Terminator Wedge Socket, Steel, 1/2in (1035009)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1801DFX8)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- DAYTON Beam Clamp, Vertical Lift, 10,000 lb. (4ZW25)
- DAYTON Beam Clamp, Vertical Lift, 6000 lb. (3KR13)
- DAYTON Beam Clamp, Vertical Lift, 4000 lb. (3KR12)
- DAYTON Plate Clamp, Steel, Horizontal, 22000 lbs, PK2 (22NC02)
- CM Rigging Hook With Latch, 3 Ton Load, 80 Grade, Eye Attachment, 119 In Hook Opening (M6505A)
- HARRINGTON Beam Clamp, 6000 lb. (UBC030)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- Dayton Below the Hook Lifting Devices