Shop All Belt Drive Blowers
Dayton
B/D Blower, 25 In, Less Drive Pkg
Mfr # 5VZU1
Zoro # G2168966
product price: $2,502.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,502.99
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 25 in
- Wheel Width (In.) 25 in
- Type Less Drive Package
- Depth (In.) 40 in
- Max. Inlet Temp. (Deg. F) 150 Degrees F
Product Information
- Brand Dayton
- MFR # 5VZU1
- Zoro # G2168966
- UPC # 190735354247
- Country of Origin China
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 25 in |
Wheel Width (In.) | 25 in |
Depth (In.) | 40 in |
Shaft Dia. (In.) | 1- 7/16 |
Outlet Width (In.) | 31 1/4 in |
Width (In.) | 43 1/4 in |
Inlet Dia. (In.) | 21 in |
Outlet Height (In.) | 31 1/4 in |
Height (In.) | 46 3/4 in |
Overall Height | 40 in |
Overall Width | 43 1/4 in |
Wheel Bore Diameter | 1 3/8 in |
Overall Depth | 40 in |
Wheel Width | 25 in |
Shaft Diameter | 1 3/8 in |
Housing Height | 46.7 in |
Wheel Diameter | 24 7/8 in |
Inlet Diameter | 21 in |
Outlet Height | 31 1/4 in |
Outlet Width | 31 1/4 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 39.8 in |
Housing Width | 31.2 in |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 24 7/8 in, Minimum Airflow 9,730 cfm, Maximum Airflow 30,500 cfm, Maximum Static Pressure 2 in wc, Maximum Inlet Air Temperature 150 Degrees F, Shaft Diameter 1 3/8 in, Bearing Type Pillow Block Ball, Sound Level Not Rated, Wheel Material Steel, Housing Material Steel, Wheel Width 25 in, Number of Inlets 2, Inlet Diameter 21 in, Outlet Shape Rectangular
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Coil, 110V 10W 50/60Hz (018F6192)
- REZNOR Hi-Limit Switch, 270 deg. F with 60" Cap (148588)
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V (H31-FSS-1)
- ALL-FILTERS 24X24X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (24242.12 6PK)
- DAYTON Inlet Guard, Includes Mtg Hardware (2RXN1)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V (7J409)
- DAYTON Blower, 24 1/2 In, 2 HP, 230/460 V, 3 Ph (7C901)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7K312)
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V (7J398)
- DAYTON Blower, Duct, 9 In (7C651)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7AG91)
- Dayton Belt Drive Blowers