Shop All Vibrators
Dayton
Battery Operated Vibrator, 6.60 A, 12VDC
Mfr # 1DYN7
Zoro # G2759066
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Battery Operated
- Power Source Electric - 12VDC Battery
- Force Rating 110 lb.
- Voltage 12VDC
- Overall Length 8-1/4"
Product Information
Dimensions
Overall Length | 8-1/4" |
Overall Width | 5-1/8" |
Overall Height | 5-3/8" |
Description
Battery Operated Vibrator, Duty Cycle Continuous, Maximum Force 110 lbf, Voltage Type DC, Motor Enclosure Totally Enclosed Nonventilated, Sound Level 76 dBA, Power Source Electric Motor, Operating Voltage 12V DC, Maximum Bin Weight Capacity 1,100 lb, Full Load Current 6.60 A, Overall Length 8.25 in, Overall Width 5.13 in, Overall Height 5.38 in, Standards CE Certified, Weight 9.7 lb, Horsepower Rating 0.11 hp, Application Operating machines: Concrete pumps, Spreaders, End Bell Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Air/Hydraulic Pump, ET1000PK-002,158824 (ET1000PK-002)
- BROWNING Split Taper Bushing, 1-3/16 in Bore, 1.57 in Small End/1.625 in Large End Barrel, 2-1/2 in Flange (1078369)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-21CT / 48-11-1820)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- DAYTON Electric Vibrator, 1.03 A, 115VAC, 1 Phase (1DYN1)
- DAYTON Electric Vibrator, 0.8 A, 115VAC, 1 Phase (1DYN5)
- DAYTON Electric Vibrator, 3.00/1.50 A, 230/460VAC, 3 Phase (1DYL8)
- DAYTON Vibrator, Piston, Pneumatic/Air, 19.3 Lb. (23Y178)
- DAYTON Pneumatic Turbine Vibrator, Force 581 Lb (1DYP6)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- Dayton Industrial Vibrators