Shop All Residential Exhaust Fans
Dayton
Bath Exhaust Fan, 8In, Galvn Steel, 115 V
Mfr # 60RG43
Zoro # G403670135
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115, 220-240 V
- Phase 1
- Grille Material Polystyrene
- Profile High
- Amps 1.34
Product Information
- Brand Dayton
- MFR # 60RG43
- Zoro # G403670135
- Country of Origin United States
- Category Residential Exhaust Fans
Dimensions
Housing Width | 11 7/8 in |
Housing Length | 14 in |
Grille Width | 13 1/2 in |
Housing Height | 11 1/4 in |
Grille Length | 15 in |
Duct Dia. | 8 x 8 in |
Duct Height | 8 in |
Profile Height Family | High |
Duct Width | 8 in |
Overall Height | 11 1/4 in |
For Cut-Out Length | 14 1/4 in |
For Cut-Out Width | 12 1/8 in |
Overall Depth | 14 in |
Overall Width | 11 7/8 in |
Description
Bath Exhaust Fan, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Finish Galvanized, Housing Material Steel, Heater Without Heater, Includes Acoustic Insulation, Grille, Mounting Brackets, Aluminum Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 412 cfm, Exhaust Airflow @ 0.100 in SP 395 cfm, Exhaust Airflow @ 0.000 in SP 410 cfm, Maximum Noise Level 5.5 sones, Noise Level @ 0.100 in SP @ 5 ft 4.5 sones, Number of Speeds 1, Overall Depth 14 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Electric al Thermostat Kit (5300-615)
- SUPCO Round Dual Run Capacitor, CD30+5X370R (CD30+5X370R)
- REGIN Replacement Wicks, L 3 In, PK6 (3KXX4)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 3-1/4 in x 4-1/2 in x 9/16 in, Obround, PK 25 (T180-3-1/4X4-1/2X9/16OB-PK25)
- DAYTON Bath Exhst Fan, 6In, Galv Steel, 115 V (60RG32)
- DAYTON Bath Exhaust Fan, 6In, Galv Stl, 115 V (60RG38)
- DAYTON Bath Exhaust Fn, 6In, Galv Steel, 115 V (60RG37)
- BROAN Exhaust Fan, 180 CFM, 120V AC, Plastic, White (511)
- BROAN-NUTONE Broan-Nutone RB110 110 CFM 0.6 Sones Ultra Pro Series Single-Speed Energy Star Fan (RB110)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- DEFENSEGUARD America Fan Bath 50Cfm 3.0 Sones AS50 (DE110560)
- Dayton Residential Exhaust Fans