Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Open, Bore 1 In
Mfr # 2CNL2
Zoro # G3338063
Free Shipping & Returns
$84.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1 in
- Outside Dia. 1.5625 in
- Material Stainless Steel/Polymer Cage
- Dimension L 2.25 in
Product Information
- Brand Dayton
- MFR # 2CNL2
- Zoro # G3338063
- UPC # 190735217573
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1.5625 in |
Dimension L | 2.25 in |
Slot Width (In.) | 0.563 in |
Dimension D1 | 1.469 in |
Length (In.) | 2 1/4 in |
Retention Hole Dia. (In.) | 0.136 in |
Inside Dia. Tolerance | +/-.0004 |
Dimension W | 0.068 in |
Dimension B | 1.759/1.741 in |
Retention Hole Dia. (mm) | 0.136 in |
Outside Dia. Tolerance | +/-0.00065 |
Inside Dia. | 1 in |
Outside Diameter Tolerance | +/-0.00045 in |
Outside Diameter | 1 5/8 in |
Slot Width | 0.563 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | +/-0.001 in |
Overall Length | 2 1/4 in |
Retention Hole Diameter | 0.136 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 850 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 1,050 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Slot Width 0.563 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE Belt, 5L590 (5L590)
- SKF SKF 6204 2Z C3GJN, Single Row Ball Bearings (6204 2Z C3GJN)
- TB WOODS L-Jaw Coupling Hub, L190, Sint Iron, 1-1/8" (L190118)
- LEESON Washdown Motor, 3 Ph, TENV, 1 HP, 3450 rpm (117122.00)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK3)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNK4)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/8 In (2CNJ9)
- DAYTON Ball Bushing Bearing, Closed, Bore 5/8 In (2CNK2)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- Dayton Ball Bushing Bearings