Shop All Ball Bushing Bearings
Dayton
Ball Bushing Bearing, Closed, Bore 1 In
Mfr # 2CNK4
Zoro # G3170623
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Stainless Steel/Polymer Cage
- Dimension W 0.068 in
Product Information
- Brand Dayton
- MFR # 2CNK4
- Zoro # G3170623
- UPC # 190735217504
- Country of Origin China
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension W | 0.068 in |
Dimension B | 1.759/1.741 in |
Dimension L | 2.25 in |
Dimension D1 | 1.469 in |
Outside Dia. Tolerance | +/-0.00065 |
Length (In.) | 2 1/4 in |
Inside Dia. Tolerance | +/-.0004 |
Inside Dia. | 1 in |
Outside Diameter | 1 5/8 in |
Overall Length | 2 1/4 in |
Inside Diameter | 1 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 220 lbf, Material Stainless Steel/Polymer Cage, Series Dayton, Static Load Capacity 353 lbf, Steady State Speed 5000 in/min, Maximum Operating Temperature 176 Degrees F, Minimum Operating Temperature -4 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed -, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 28" (BX28)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1-5/16 In, St (1L628)
- HYDROWASH Washdown Motor, 3/4 HP, TENV, Base Mount (1321007146)
- DODGE Couplings/Flex Clutch, PX60 PARA-FLEX NEOPRENE ELEMENT (PX60 PARA-FLEX NEOPRENE ELEMENT)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK3)
- DAYTON Ball Bushing Bearing, Closed, Bore1 1/2 In (2CNK6)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/4 In (2CNJ8)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- Dayton Linear Bearings & Guides