Shop All Ropes
Dayton Bag And Burlap
Sisal Plain Twine
Mfr # 690103
Zoro # G702680170
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Material Plain
- Color Natural
- Material Plain
- Width 8.6
- Height 6.7
Product Information
- Brand Dayton Bag And Burlap
- MFR # 690103
- Zoro # G702680170
- Country of Origin United States
- Category Ropes
Dimensions
Rope Length | 950' |
Width | 8.6 |
Height | 6.7 |
Details
Rope Material | Plain |
Color | Natural |
Material | Plain |
Description
Sisal Twine comes in a convenient, easy-to-use 10-lb. ball.
Extra heavy-duty construction delivers maximum strength.
1,440' per roll.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW (999-00520)
- LIFT-ALL Web Sling, Type U, 4 ft L, 4 in W, Polyester, Silver (UU2804TX4)
- ZORO SELECT Kingpin Swivl Caster, Nylon, 3 in., 165 lb. (LRA-POA 75G-FI)
- ZORO SELECT Platform Truck, 5000lb, 60in x 36in, 43in H (PT36608/12PH95)
- DAYTON BAG AND BURLAP Sisal Plain Twine (690102)
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 27-601 .5 in. x 250 ft. Hollow Braid Polypro Rope in Yellow (27-601)
- THE BRUSH MAN 1/2 in. X 600' Manila Rope (ROPE MAN1/2X600)
- INDUSCO Manila Rope, Block, 6", Single Wood, w/Hook (C0616900086)
- PARTNERS BRAND Cotton Twine, 8-Ply, 20 lb, White, 6300'/Case (TWC630)
- ORION ROPEWORKS Rope, 3/4" dia., 600 ft. L, All Purpose (570240-W1O-00600-05470)
- FRANK WINNE & SONS Manila Rope, dia. 5/8" L, 600 ft. (16021)
- Dayton Bag And Burlap Chains, Ropes & Cables