Shop All Backdraft Roof Dampers
Dayton
Backdraft Damper, Horizontal, 50 Sq
Mfr # 6WRK8
Zoro # G3710104
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type No Flange, Horizontal Mount
- Damper Size (In.) 49-3/4 X 49-3/4
- Overall Size (In.) 49-3/4 X 49-3/4
- Max. Velocity (FPM) 2,000 fpm
- Construction Material G-90 Galvanized Steel Frame and Aluminum Blades
Product Information
- Brand Dayton
- MFR # 6WRK8
- Zoro # G3710104
- UPC # 190735372166
- Country of Origin United States
- Category Backdraft Roof Dampers
Dimensions
Damper Size (In.) | 49-3/4 X 49-3/4 |
Overall Size (In.) | 49-3/4 X 49-3/4 |
Overall Height | 49 3/4 in |
Overall Width | 49 3/4 in |
Overall Length | 4 1/2 in |
For Nominal Duct Diameter | 50 in |
Rough Opening Width | 50 in |
Rough Opening Diameter | 50 in |
Fits Fan Diameter | 48 in |
Rough Opening Length | 50 in |
Frame Depth | 2 in |
Description
49.75 In.H-W 4.5 In.L Aluminum Backdraft Dampr, Damper Application Backdraft, For Nominal Duct Diameter 50 in, Frame Material Galvanized Steel, Number of Panels 2, Maximum Air Velocity 2000 fpm, Overall Height 49 3/4 in, Rough Opening Diameter 50 in, Rough Opening Shape Square, Fits Fan Diameter 48 in, For Duct Shape Square, Free Area 16.2 sq ft, Overall Width 49 3/4 in, Frame Material Thickness 20 ga, Overall Length 4 1/2 in, Frame Depth 2 in, Rough Opening Length 50 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME RELAY, DPDT, COIL 120V, 50/60 HZ, TERMINAL C (R4222D1013)
- SUPCO Drain Pan, 6.60A, 2.5 qt., 7" W (CP802)
- HONEYWELL HOME Furnace Humidifier, 2,000 sq. ft., Drain Bypass, Gray (HE100A1000)
- DAYTON Fan Motor, HP1/4,115V, 13-7/8in.L (GGS_47306)
- DAYTON Damper, Vert/Horiz Mtg, 13 3/4 Sq (2FTX5)
- DAYTON Damper, Roof Mount (4HX66)
- DAYTON Backdraft Damper, Horizontal, 35-3/4Sq (3HHN1)
- DAYTON Damper, Roof Mount (4HX65)
- DAYTON Damper, Vert/Horiz Mtg, 9 3/4 Sq (2FTW8)
- DAYTON Damper, Backdraft (4HX76)
- IPOWER 18 Inch Backdraft Damper (HIDAMP18)
- Dayton Backdraft Roof Dampers