Shop All V-Belts
Dayton
B255 V-Belt, 256" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 6L227
Zoro # G3207382
original price:
$63.97
6% off
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B255
- Number of Ribs 1
- Top Width 21/32"
- Outside Length 256"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 256" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Details
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B255, Number of Bands 1, Outside Length 257 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter(For F354W3Arrow Filter#Ek35-3, PK2 (EK35-3)
- WEATHERHEAD Fitting Steel Tee C3709X8 1/2In Npt (C3709X8)
- ELESA Oil level indicators, HCZ.127-P (HCZ.)
- FASCO HVAC Motor, 1/60 HP, 1500 rpm, 115V, 3.3 (D182)
- DAYTON 5L460 V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (5L460)
- DAYTON AX35 Cogged V-Belt, 37" Outside Length, 1/2" Top Width, 1 Ribs (6A118)
- DAYTON 3VX335 Cogged V-Belt, 33-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L382)
- DAYTON B360 V-Belt, 361" Outside Length, 21/32" Top Width, 1 Ribs (13V818)
- DAYTON 2/B100 Banded V-Belt, 103-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G906)
- DAYTON 1922V386 39-1/4" Outside Length, 38 19/32 in Pitch Length, 1-3/16" Top Width (3HEV1)
- PIX Belt, B/5L, 21/32 x 83 in. OC (B80/5L830)
- Dayton V-Belts