Shop All V-Belts
Dayton
B25 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs
Mfr # 3GWH5
Zoro # G3426403
original price:
$7.55
10% off
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number B25
- Number of Ribs 1
- Top Width 21/32"
- Thickness 13/32"
Product Information
Dimensions
Top Width | 21/32" |
Outside Length | 28" |
For Minimum Pulley Pitch Diameter | 5.4 in |
Belt Trade Size | B |
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number B25, Number of Bands 1, Outside Length 28 in, Reinforcing Cord Material Polyester, Thickness 0.406 in, Top Width 0.656 in, Belt Trade Size B, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 5.4 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B55 V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (3X612)
- DAYTON C60 V-Belt, 64" Outside Length, 7/8" Top Width, 1 Ribs (4FJ16)
- IGUS Flange, 2 Bolt, Bore Dia 0.7500 In (EFOI-12 R)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 35BS112 3/4 (35BS112 3/4)
- DAYTON C56 V-Belt, 60" Outside Length, 7/8" Top Width, 1 Ribs (13V824)
- DAYTON AX53 Cogged V-Belt, 55" Outside Length, 1/2" Top Width, 1 Ribs (6L239)
- DAYTON CX81 Cogged V-Belt, 85" Outside Length, 7/8" Top Width, 1 Ribs (4FJ47)
- DAYTON 3V450 V-Belt, 45" Outside Length, 3/8" Top Width, 1 Ribs (13V714)
- DAYTON 5L230 V-Belt, 23" Outside Length, 21/32" Top Width, 1 Ribs (5L230)
- DAYTON B96 V-Belt, 99" Outside Length, 21/32" Top Width, 1 Ribs (5X479)
- D&D 56" Outside Length, 2/3" Top Width, 1 Ribs (B53/5L560)
- Dayton Power Transmission Belts