Shop All Axial Fans and Accessories
Dayton
Axial Fan, Square, 115V AC, 1 Phase, 70/76 cfm, 4 11/16 in W.
Mfr # 4WT48
Zoro # G3248287
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 70/76
- Depth 1 1/2 in
- Height 4 11/16 in
- Housing Material Cast Aluminum
Product Information
- Brand Dayton
- MFR # 4WT48
- Zoro # G3248287
- UPC # 190735336953
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 4 11/16 in |
Width | 4 11/16 in |
Fan Depth | 1-1/2" |
Fan Width | 4-11/16" |
Fan Width | 4-11/16" |
Fan Height | 4-11/16" |
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 11/16 in, Depth 1 1/2 in, Width 4 11/16 in, CFM @ 0.000-In. SP 70/76, Watts 11/11, Voltage 115V AC, 60/50 Hz, 0.13/0.11 Amps, Electrical Connection - Fans Terminals, Sound Level 36/38, IP Rating IP20, Mounting Position Horizontal, Bearing Type Sleeve, 2200/2000 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Motor (MOT18960)
- SOLARONICS Tube Heater, LP Gas, 40 ft., 150,000 btuh (GQG-150-40CL)
- QMARK Metal Sheath, 2000 Watt Element (F4MS20208)
- DAYTON Electric Ceiling Heater, 277VAC, 750W (54UD21)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD74)
- DAYTON Fan Guard, 3-5/8" (31CC75)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW2)
- DAYTON Compact Axial Fan Guard, Radiator Connec (60WC87)
- DAYTON Fan Guard, 3-1/8" (31CC74)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP13)
- DAYTON Axial Fan Kit, 3 1/2 in D (786EW6)
- Dayton Axial Fans and Accessories