Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 4 3/4 in H, 1 in D
Mfr # 786EV6
Zoro # G005340535
product price: $48.39
/ea
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 55/51
- Depth 1 in
- Height 4 3/4 in
- Housing Material Cast Aluminum
Product Information
- Brand Dayton
- MFR # 786EV6
- Zoro # G005340535
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 4 3/4 in |
Width | 4 3/4 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 4 1/8 in, Height 4 3/4 in, Depth 1 in, Width 4 3/4 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 55/51, Watts 16/13, Voltage 120V AC, 50/60 Hz, 0.20/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 32/31, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2000/1900 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCHINVAR Plt3000 Igniter, Hot Surface (PLT3000)
- MAXITROL Ts144C Discharge Air Sensor (TS144C)
- YORK GageLiquidLevelSightFront (026-37571-000)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- DAYTON Standard Square Axial Fan, 120V AC, 99 cfm, 4-11/16 in W. (55VD38)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 120.2 cfm, 3 5/8 in W. (2RTJ3)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 124 cfm, 4 11/16 in W. (2RTK6)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV5)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 48 cfm, 3 5/8 in W. (6KD69)
- WIEGMANN Exhaust Grille, 6"x6" (EG66B)
- Dayton Axial Fans and Accessories