Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 5/8 in H, 1 in D
Mfr # 786EV3
Zoro # G504985527
product price: $50.45
/ea
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 25/34
- Depth 1 in
- Height 3 5/8 in
- Housing Material Cast Aluminum
Product Information
- Brand Dayton
- MFR # 786EV3
- Zoro # G504985527
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 5/8 in |
Width | 3 5/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 3 1/4 in, Height 3 5/8 in, Depth 1 in, Width 3 5/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 25/34, Watts 15.5/12.3, Voltage 120V AC, 50/60 Hz, 0.20/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 34/37, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2600/3100 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTACOOL Evaporative Cooling Media, 23" H, 12" W (PACHT230K)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-60-342-THSS)
- WHITE-RODGERS 80 Series Thermostats, 1 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (1F83C-11NP)
- TACO IFC Replacement Kit (006-047RP)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW0)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 36 in W. (3RP12)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 31.5 cfm, 2 3/8 in W. (2RTH1)
- DAYTON Fan Guard, 3-1/8"x3-1/8" (31CC60)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 30 cfm (4WT40)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 in D (786EU7)
- Dayton Axial Fans and Accessories