Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 1/8 in H, 1 in D
Mfr # 786EU6
Zoro # G805261979
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 16/20
- Depth 1 in
- Height 3 1/8 in
- Housing Material Cast Aluminum
Product Information
- Brand Dayton
- MFR # 786EU6
- Zoro # G805261979
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 in, Width 3 1/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 16/20, Watts 15.5/12.3, Voltage 120V AC, 50/60 Hz, 0.20/0.14 Amps, Electrical Connection - Fans Terminals, Sound Level 33/36, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2600/3100 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAM-STAT Blower Control Relay, 24V (7070)
- ALLANSON High Voltage Cable (GTO-C-42)
- BLUE FLAME Black Flat Metal Gas Valve Key (BF.KY.05)
- RITTAL Enclosure AC, Wall Mount, 2083 BtuH (3303510)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 83 cfm, 4 7/16 in W. (2VUW6)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Fan Guard, 6-5/64" (4YD91)
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. (4312U)
- Dayton Axial Fans and Accessories