Shop All Axial Fans and Accessories
Dayton
Axial Fan Kit, 3 1/8 in H, 1 1/2 in D
Mfr # 786EU9
Zoro # G804985500
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Polycarbonate
- CFM @ 0.000-In. SP 20/25
- Depth 1 1/2 in
- Height 3 1/8 in
- Housing Material Cast Aluminum
Product Information
- Brand Dayton
- MFR # 786EU9
- Zoro # G804985500
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1 1/2 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
Fan Cord Length | 72 in |
Description
Square Axial Fan Kit, Fan Shape Square, Mounting Eye O.C. 2 13/16 in, Height 3 1/8 in, Depth 1 1/2 in, Width 3 1/8 in, Fan Cord Length 72 in, CFM @ 0.000-In. SP 20/25, Watts 14/9.8, Voltage 120V AC, 50/60 Hz, 0.23/0.15 Amps, Electrical Connection - Fans Terminals, Sound Level 34/37, IP Rating 20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 2350/2850 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance Protected, Max. Ambient Temp. 150 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Duct O-Ring, 8 in Duct Dia, Rubber, 8" W, 8" L (8010000980)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 13 (11C883)
- AIR HANDLER Synthetic Pocket Air Filter, 24x12x18", MERV 13 (6B673)
- CARRIER Isolation Relay, 208 to 230V, 3-Phase (HN61KK066)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV2)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW4)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV3)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW9)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV6)
- Dayton Axial Fans and Accessories