Shop All V-Belts
Dayton
AX83 Cogged V-Belt, 85" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWZ1
Zoro # G2890176
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX83
- Number of Ribs 1
- Top Width 1/2"
- Thickness 5/16"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 85" |
Belt Trade Size | AX |
For Minimum Pulley Pitch Diameter | 2.2 in |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX83, Number of Bands 1, Outside Length 85 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON 1/4" MNPT x 12 ft. Nylon ReKoil Hose (1667)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- BSC PREFERRED Belt, SPB, 17 x 2850mm LP (SPB2850)
- NSK NSK 6902 ZZ, 6900 Series Ball Bearing (6902 ZZ)
- DAYTON 3L240 V-Belt, 24" Outside Length, 3/8" Top Width, 1 Ribs (3L240)
- DAYTON AX49 Cogged V-Belt, 51" Outside Length, 1/2" Top Width, 1 Ribs (1YVX2)
- DAYTON 3L210 V-Belt, 21" Outside Length, 3/8" Top Width, 1 Ribs (3L210)
- DAYTON 2322V441 44-3/4" Outside Length, 44 3/32 in Pitch Length, 1-7/16" Top Width (3HEW4)
- DAYTON BX63 Cogged V-Belt, 66 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L278 (6L278)
- DAYTON A69 V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs (6L183)
- GATES 889 mm Outside Length, 17 mm Top Width, 1 Ribs (5L350K)
- Dayton V-Belts