Shop All V-Belts
Dayton
AX69 Cogged V-Belt, 71" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 3GWY4
Zoro # G3013857
original price:
$17.27
9% off
new price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX69
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 71"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 71" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX69, Number of Bands 1, Outside Length 71 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Coilock Union Tee 1/4" OD (CO CL640404)
- DIVERSITECH Motor Start Capacitor, 220/250VAC (270-324220)
- DIXON PumpHoseCouplng, 3/4"NPT, ID3/4", OD1-9/64" (H5751)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6302V)
- DAYTON BX91 Cogged V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs (3HFD1)
- DAYTON 3VX235 Cogged V-Belt, 23-1/2" Outside Length, 3/8" Top Width, 1 Ribs (13W535)
- DAYTON 2322V541 54-3/4" Outside Length, 54 3/32 in Pitch Length, 1-7/16" Top Width (3HEW6)
- DAYTON 5VX470 Cogged V-Belt, 47" Outside Length, 5/8" Top Width, 1 Ribs (2L409)
- DAYTON BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (3HFC9)
- DAYTON 3L170 V-Belt, 17" Outside Length, 3/8" Top Width, 1 Ribs (3L170)
- MITSUBOSHI Ribstar Belt V-Ribbed - J Series 63'' Long x 47 Ribs Wide - 630J47 (630J47)
- Dayton Power Transmission Belts