Shop All V-Belts
Dayton
AX55 Cogged V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L241
Zoro # G3351503
original price:
$18.34
9% off
$16.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX55
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 57"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 57" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX55, Number of Bands 1, Outside Length 57 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10, Hose Clamp Install Torque: 35 in-lb (6328)
- GATES Micro-V Belts, 430J6 (430J6)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V3045B2H05, Pressure Line, 5 micron, Outside-In (MF0058438)
- INTERSTATE PNEUMATICS 2-Position 3-Port Foot Pedal Air Control Valve 1/4 Inch NPT (VFP440)
- DAYTON 2/B65 Banded V-Belt, 68-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G890)
- DAYTON 5L970 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (3GWF8)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- DAYTON 3VX425 Cogged V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs (2L386)
- DAYTON 3V300 V-Belt, 30" Outside Length, 3/8" Top Width, 1 Ribs (13V707)
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- GATES Truflex V-Belts, 5L320 (5L320)
- Dayton Power Transmission Belts