Shop All V-Belts
Dayton
AX112 Cogged V-Belt, 114" Outside Length, 1/2" Top Width, 1 Ribs
Mfr # 6L259
Zoro # G2951173
original price:
$37.27
10% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section AX
- Industry Number AX112
- Top Width 1/2"
- Number of Ribs 1
- Outside Length 114"
Product Information
Dimensions
Top Width | 1/2" |
Outside Length | 114" |
For Minimum Pulley Pitch Diameter | 2.2 in |
Belt Trade Size | AX |
Description
Cogged V-Belt, Belt Material Gum Rubber, Edge Construction Raw Edge, Industry Number AX112, Number of Bands 1, Outside Length 114 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.5 in, Belt Trade Size AX, V-Belt Type Classical, Cogged, Application General Industrial, Belt Coating Rubber, Belt Series Power King Cog, Color Black, For Minimum Pulley Pitch Diameter 2.2 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Pump Motor, 3 HP, 3450 rpm, 3-Phase (EJMM3158T)
- TRU-FLATE Regulator W/Gauge 125Psi (24414)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250490, Pressure Line, 10 micron, Outside-In (MF0060144)
- DIXON W Series Wing Style Hydraulic Interchange Coupler, 3/4 in x 1/2-14 Nominal, Quick-Connect x Female N (6WF4-B)
- DAYTON 2/BX108 Banded V-Belt, 111" Outside Length, 21/32" Top Width, 2 Ribs (54TY11)
- DAYTON 2/B46 Banded V-Belt, 49-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs (13G875)
- DAYTON 4/B162 Banded V-Belt, 165-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs (13V573)
- DAYTON AX59 Cogged V-Belt, 61" Outside Length, 1/2" Top Width, 1 Ribs (3GWX8)
- DAYTON 4L800 V-Belt, 80" Outside Length, 1/2" Top Width, 1 Ribs (4L800)
- DAYTON 4L560 V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (4L560)
- BESTORQ Aftermarket replacement for 9543039 Mtd Products, Inc. 2000 SERIES (44", 46" & 48" Deck) belt, A101 (A101)
- Dayton Power Transmission Belts